Shop All Flat Washers
Allied Titanium
Flat Washer, Fits Bolt Size 1/4"-0.05 , Titanium
Mfr # 0001688
Zoro # G405393964
product price: $6.19
/ea
Sold in multiples of 25 for $154.75
$154.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Titanium
- Minimum Thickness 0.05 in
- Standards ASME-B18.22.1
- System of Measurement Inch
- Inside Diameter 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allied Titanium
- MFR # 0001688
- Zoro # G405393964
- UPC # 51907303299
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | 1/4"-0.05 |
Outside Diameter | 11/16 in |
Inside Diameter | 1/4 in |
Thread Size | 1/4-0.05 |
Details
Item | Flat Washer |
Material | Titanium |
Minimum Thickness | 0.05 in |
Standards | ASME-B18.22.1 |
System of Measurement | Inch |
Thickness Tolerance | +0/-0.003 in |
Description
These flat washers are TRUE TITANIUM(TM), specifically Grade 2 (CP) titanium. Flat washers are designed to spread the pressure of a bolt or screw under the head. If the washer starts corroding, then the washer fails and the head of the fastener starts to
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Hex Bolts 5/16in-18 X 3-1/2in Grade 304 Stainless Steel 15PK (9059277)
- ZORO SELECT #6-32 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (U07410.013.0050)
- ZORO SELECT Not Graded, M6-1.00 Hex Head Cap Screw, Plain Stainless Steel, 30 mm L, 50 PK (M51010.060.0030)
- ZORO SELECT Drywall Screw, #6 x 3/4 in, Steel, Flat Head Phillips Drive, 500 PK (U31300.013.0075)
- ALLIED TITANIUM Flat Washer, Fits Bolt Size 3/8"-0.063 , Titanium (0011946)
- ALLIED TITANIUM Flat Washer, Fits Bolt Size 3/4"-0.09 , Titanium (0011938)
- ALLIED TITANIUM Flat Washer, Fits Bolt Size M6-1.60 , Titanium (0062612)
- ALLIED TITANIUM Flat Washer, Fits Bolt Size #8"-0.032 , Titanium (0001686)
- ALLIED TITANIUM Flat Washer, Fits Bolt Size M10-2.00 , Titanium (0008103)
- ALLIED TITANIUM Flat Washer, Fits Bolt Size 1/4"-0.065 , Titanium (0075304)
- ZORO SELECT Flat Washer, Fits Bolt Size M6 , Steel Zinc Plated Finish, 100 PK (M38093.060.0001)
- Allied Titanium General Washers