Shop All Flat Washers
Allied Titanium
Flat Washer, Fits Bolt Size 1/4"-0.05 , Titanium
Mfr # 0001687
Zoro # G805393939
Sold in multiples of 25 for $71.25
$71.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Titanium
- Minimum Thickness 0.05 in
- Standards ASME-B18.22.1
- System of Measurement Inch
- Inside Diameter 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allied Titanium
- MFR # 0001687
- Zoro # G805393939
- UPC # 51907303282
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 1/4"-0.05 |
Outside Diameter | 5/8 in |
Inside Diameter | 1/4 in |
Thread Size | 1/4-0.05 |
Details
Item | Flat Washer |
Material | Titanium |
Minimum Thickness | 0.05 in |
Standards | ASME-B18.22.1 |
System of Measurement | Inch |
Thickness Tolerance | +0/-0.003 in |
Description
These flat washers are TRUE TITANIUM(TM), specifically Grade 2 (CP) titanium. Flat washers are designed to spread the pressure of a bolt or screw under the head. If the washer starts corroding, then the washer fails and the head of the fastener starts to
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 675 PK (MS90725-64)
- ZORO SELECT External Tooth Lock Washer, For Screw Size M8 Stainless Steel, Plain Finish, 50 PK (M51456.080.0001)
- ZORO SELECT Nylon Insert Lock Nut, M12-1.75, Steel, Class 10, Yellow Zinc, 12 mm Ht, 50 PK (M12450.120.0001)
- SUBURBAN BOLT AND SUPPLY Hex Nut, 3/8"-16, Carbon Steel, Grade 5, Plain (A04202400005)
- ALLIED TITANIUM Flat Washer, Fits Bolt Size M16-3.00 , Titanium (0008105)
- ALLIED TITANIUM Flat Washer, Fits Bolt Size 1/4"-0.065 , Titanium (0046908)
- ALLIED TITANIUM Flat Washer, Fits Bolt Size 3/8"-0.059 , Titanium (0049006)
- ALLIED TITANIUM Flat Washer, Fits Bolt Size M6-1.60 , Titanium (0007292)
- ALLIED TITANIUM Flat Washer, Fits Bolt Size M10-2.00 , Titanium (0008103)
- ALLIED TITANIUM Flat Washer, Fits Bolt Size 7/16"-0.063 , Titanium (0011934)
- ZORO SELECT Flat Washer, Fits Bolt Size #3 , Stainless Steel Plain Finish, 100 PK (AN960-C3)
- Allied Titanium Flat Washers