Shop All Flat Washers
Allied Titanium
Flat Washer, Fits Bolt Size 1/4"-0.03 , Titanium
Mfr # 0050510
Zoro # G605394013
product price: $3.59
/ea
Sold in multiples of 20 for $71.80
$71.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Titanium
- For Screw Size 1/4"-0.03
- Outside Diameter 1/2 in
- Minimum Thickness 0.03 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allied Titanium
- MFR # 0050510
- Zoro # G605394013
- UPC # 51907325338
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 1/4"-0.03 |
Outside Diameter | 1/2 in |
Inside Diameter | 1/4 in |
Thread Size | 1/4-0.03 |
Details
Item | Flat Washer |
Material | Titanium |
Minimum Thickness | 0.03 in |
System of Measurement | Inch |
Thickness Tolerance | +0.015/-0.005 in |
Description
These flat washers are TRUE TITANIUM(TM), specifically Grade 5 (Ti-6Al-4V). Grade 5 titanium is a common aerospace alloy that has been used in commercial aircraft for decades and it has only been recently that Grade 5 titanium has become affordable to the
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Chrome Plated Steel, 1 in Length, 10 PK (74006)
- SKF Lock Washer (MB 7)
- ZORO SELECT Cotter Pin, Hairpin, 9/64"Dx3-5/16" L, PK25 (2UJP7)
- ZORO SELECT Shoulder Screw, 1/2"-13 Thr Sz, 3/4 in Thr Lg, 3-1/4 in Shoulder Lg, Alloy Steel (U07111.062.0325)
- ALLIED TITANIUM Flat Washer, Fits Bolt Size 3/8"-0.063 , Titanium (0011946)
- ALLIED TITANIUM Flat Washer, Fits Bolt Size 3/4"-0.134 , Titanium (0001696)
- ALLIED TITANIUM Flat Washer, Fits Bolt Size 1/4"-0.063 , Titanium (0011931)
- ALLIED TITANIUM Flat Washer, Fits Bolt Size 5/8"-0.063 , Titanium (0011936)
- ALLIED TITANIUM Flat Washer, Fits Bolt Size M8-1.60 , Titanium (0007344)
- ALLIED TITANIUM Flat Washer, Fits Bolt Size 1/4"-0.065 , Titanium (0075304)
- ZORO SELECT Flat Washer, Fits Bolt Size 3" , 316 Stainless Steel Plain Finish, 200 PK (75WSAE316)
- Allied Titanium General Washers