Shop All Flat Washers
Allied Titanium
Flat Washer, Fits Bolt Size 1/2"-0.109 , Titanium
Mfr # 0046395
Zoro # G105393912
Sold in multiples of 6 for $52.14
$52.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Titanium
- For Screw Size 1/2"-0.109
- Outside Diameter 1-3/8 in
- Minimum Thickness 0.109 in
- Standards ASME-B18.22.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allied Titanium
- MFR # 0046395
- Zoro # G105393912
- UPC # 51907325000
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 1/2"-0.109 |
Outside Diameter | 1-3/8 in |
Inside Diameter | 1/2 in |
Thread Size | 1/2-0.109 |
Details
Item | Flat Washer |
Material | Titanium |
Minimum Thickness | 0.109 in |
Standards | ASME-B18.22.1 |
System of Measurement | Inch |
Thickness Tolerance | +0.030/-0.007 in |
Class | Standard |
Description
These flat washers are TRUE TITANIUM(TM), specifically Grade 5 (Ti-6Al-4V). Grade 5 titanium is a common aerospace alloy that has been used in commercial aircraft for decades and it has only been recently that Grade 5 titanium has become affordable to the
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #6, 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 200 PK (U30025.013.0075)
- ZORO SELECT M30-3.50 Socket Head Cap Screw, Black Oxide Steel, 130 mm Length, 5 PK (M07000.300.0130)
- HERITAGE Hitch Pin, Sq. Handle, 1/2"x4-1/4", Chain (HPL-0500-4250S)
- SENCO Collated Metal Connector Nail, 1-1/2 in L, Galvanized, Flat Head, 34 Degrees, 2000 PK (M002264)
- ALLIED TITANIUM Flat Washer, Fits Bolt Size M10-2.00 , Titanium (0008103)
- ALLIED TITANIUM Flat Washer, Fits Bolt Size 5/8"-0.063 , Titanium (0011949)
- ALLIED TITANIUM Flat Washer, Fits Bolt Size M6-1.60 , Titanium (0062612)
- ALLIED TITANIUM Flat Washer, Fits Bolt Size #8"-0.032 , Titanium (0001686)
- ALLIED TITANIUM Flat Washer, Fits Bolt Size M12-2.50 , Titanium (0001701)
- ALLIED TITANIUM Flat Washer, Fits Bolt Size 1/2"-0.078 , Titanium (0001694)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/8" , Steel Zinc Yellow Finish, 10 PK (U38206.087.0001)
- Allied Titanium General Washers