Shop All Flat Washers
Allied Titanium
Flat Washer, Fits Bolt Size 1/2"-0.085 , Titanium
Mfr # 0052710
Zoro # G805394028
product price: $3.35
/ea
Sold in multiples of 20 for $67.00
$67.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Titanium
- For Screw Size 1/2"-0.085
- Outside Diameter 7/8 in
- Minimum Thickness 0.085 in
- Standards ASME-B18.22.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allied Titanium
- MFR # 0052710
- Zoro # G805394028
- UPC # 51907326014
- Country of Origin Unknown
- Category Flat Washers
Dimensions
For Screw Size | 1/2"-0.085 |
Outside Diameter | 7/8 in |
Inside Diameter | 1/2 in |
Thread Size | 1/2-0.085 |
Details
Item | Flat Washer |
Material | Titanium |
Minimum Thickness | 0.085 in |
Standards | ASME-B18.22.1 |
System of Measurement | Inch |
Thickness Tolerance | +0.030/-0.007 in |
Description
These flat washers are TRUE TITANIUM(TM), specifically Grade 5 (Ti-6Al-4V). Grade 5 titanium is a common aerospace alloy that has been used in commercial aircraft for decades and it has only been recently that Grade 5 titanium has become affordable to the
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS Sheet Metal Screw, #12 x 2 in, Zinc Plated Steel Hex Head Slotted Drive, 1200 PK (727360-1200)
- POWERNAIL Staples, 18 ga, Narrow Crown, 7/8 in Leg L, Steel, 5000 PK (PS18087)
- NATIONAL MFG/SPECTRUM BRANDS HHI U-Bolt with Mounting Plates, 5/16 in, 2/5 in Wd, 3/5 in Ht, Zinc Plated Steel (N222-182)
- ZORO SELECT Spring Pin, Sltd, 5/16inx3in, Pln, PK10 (U39100.031.0300)
- ALLIED TITANIUM Flat Washer, Fits Bolt Size 1/4"-0.065 , Titanium (0075304)
- ALLIED TITANIUM Flat Washer, Fits Bolt Size 1/4"-0.065 , Titanium (0046908)
- ALLIED TITANIUM Flat Washer, Fits Bolt Size 1/4"-0.05 , Titanium (0001688)
- ALLIED TITANIUM Flat Washer, Fits Bolt Size 7/16"-0.062 , Titanium (0001692)
- ALLIED TITANIUM Flat Washer, Fits Bolt Size 5/8"-0.063 , Titanium (0011936)
- ALLIED TITANIUM Flat Washer, Fits Bolt Size M4 , Titanium (0007275)
- TITAN FASTENERS 1/4in Flat Washer - SAE - 9/32in I.D. - Steel - Yellow Zinc - Grade 8 - Pkg of 100 (HGD04)
- Allied Titanium Flat Washers