Shop All Flat Washers
Allied Titanium
Flat Washer, Fits Bolt Size 1/2"-0.063 , Titanium
Mfr # 0011935
Zoro # G305393996
Sold in multiples of 20 for $67.00
$67.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Titanium
- For Screw Size 1/2"-0.063
- Outside Diameter 7/8 in
- Minimum Thickness 0.063 in
- Standards ASME-B18.22.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allied Titanium
- MFR # 0011935
- Zoro # G305393996
- UPC # 51907309536
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 1/2"-0.063 |
Outside Diameter | 7/8 in |
Inside Diameter | 1/2 in |
Thread Size | 1/2-0.063 |
Details
Item | Flat Washer |
Material | Titanium |
Minimum Thickness | 0.063 in |
Standards | ASME-B18.22.1 |
System of Measurement | Inch |
Thickness Tolerance | +0/-0.004 in |
Description
These flat washers are TRUE TITANIUM(TM), specifically Grade 5 (Ti-6Al-4V). Grade 5 titanium is a common aerospace alloy that has been used in commercial aircraft for decades and it has only been recently that Grade 5 titanium has become affordable to the
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Class 10.9, M20-2.50 Hex Head Cap Screw, Plain Steel, 50 mm L, 2 PK (31121)
- L.H. DOTTIE #6-32 x 1/2 in Slotted Round Machine Screw, Solid Brass, 100 PK (RMB63212)
- FOREVERBOLT Not Graded, 5/8"-11 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 2-1/2 in L, 5 PK (FBHEXB5811212P5)
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 1/4 in Length, 100 PK (U07230.019.0025)
- ALLIED TITANIUM Flat Washer, Fits Bolt Size 3/8"-0.05 , Titanium (0001690)
- ALLIED TITANIUM Flat Washer, Fits Bolt Size M16-3.00 , Titanium (0008105)
- ALLIED TITANIUM Flat Washer, Fits Bolt Size 1/4"-0.065 , Titanium (0075304)
- ALLIED TITANIUM Flat Washer, Fits Bolt Size 5/8"-0.063 , Titanium (0011936)
- ALLIED TITANIUM Flat Washer, Fits Bolt Size 1/2"-0.078 , Titanium (0001694)
- ALLIED TITANIUM Flat Washer, Fits Bolt Size M12-2.50 , Titanium (0001701)
- ZORO SELECT Flat Washer, Fits Bolt Size M30 , Steel Zinc Plated Finish, 5 PK (M38210.300.0001)
- Allied Titanium Flat Washers