Shop All Fender Washers
This Product is Discontinued
Allied Titanium
Fender Washer, Fits Bolt Size M12 , Titanium (Discontinued)
Mfr # 0076874
Zoro # G205393935
This Product is Discontinued
Key Features
- Material Titanium
- For Screw Size M12
- Outside Diameter 37 mm
- Minimum Thickness 3 mm
- Washer Standards ISO-7093; DIN-9021
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allied Titanium
- MFR # 0076874
- Zoro # G205393935
- UPC # 708498485490
- Country of Origin Unknown
- Category Fender Washers
Dimensions
For Screw Size | M12 |
Outside Diameter | 37 mm |
Inside Diameter | 12 mm |
Thread Size | M12-3 |
Details
Item | Fender Washer |
Material | Titanium |
Minimum Thickness | 3 mm |
Washer Standards | ISO-7093; DIN-9021 |
System of Measurement | Metric |
Thickness Tolerance | +0/-0.40 mm |
Description
These fender washers are TRUE TITANIUM(TM), specifically Grade 2 (CP) titanium. Fender washers are designed to spread the clamping pressure of a bolt or screw far beyond the outside diameter of the the head. If the washer starts corroding, then the washer
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.