Shop All Fender Washers
Allied Titanium
Fender Washer, Fits Bolt Size 1/4-0.05 , Titanium
Mfr # 0076156
Zoro # G405393933
product price: $9.29
/ea
Sold in multiples of 8 for $74.32
$74.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Titanium
- For Screw Size 1/4-0.05
- Outside Diameter 1-1/4 in
- Minimum Thickness 0.050 in
- Inside Diameter 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allied Titanium
- MFR # 0076156
- Zoro # G405393933
- UPC # 708498481492
- Country of Origin United States
- Category Fender Washers
Dimensions
For Screw Size | 1/4-0.05 |
Outside Diameter | 1-1/4 in |
Inside Diameter | 1/4 in |
Thread Size | 1/4-0.05 |
Details
Item | Fender Washer |
Material | Titanium |
Minimum Thickness | 0.050 in |
System of Measurement | Inch |
Thickness Tolerance | +0/-0.003 in |
Description
These fender washers are TRUE TITANIUM(TM), specifically Grade 2 (CP) titanium. Fender washers are designed to spread the clamping pressure of a bolt or screw far beyond the outside diameter of the the head. If the washer starts corroding, then the washer
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Triple-Grip Screw Anchor, 1-3/16" L, Polyethylene, 100 PK (6)
- SABERDRIVE Wood Screw, #7, 1-1/2 in, Bronze Steel Round Head Torx Drive, 145 PK (50326)
- DEWALT Lok-Bolt AS Sleeve Anchor, 1/2" Dia., 3" L, Carbon Steel Zinc Plated, 25 PK (05030S-PWR)
- ZORO SELECT Dowel Pin, SS, 3/16 Dx5/8 In L, PK25 (MS16555-640)
- ALLIED TITANIUM Fender Washer, Fits Bolt Size 3/8" , Titanium (0001672)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/16" , Stainless Steel Plain Finish, 50 PK (U55530.018.0075)
- DISCO Zinc Plated Fender Washer 10.5mmx30mm 2, Fits Bolt Size 10 mm Zinc Plated Finish (12262PK)
- PRIME-LINE Fender Washer, Fits Bolt Size 1/4" , Neoprene Black Finish, 25 PK (9086010)
- DISCO Zinc Plated Fender Washers 3/16X1-1/2" 5, Fits Bolt Size #10 Zinc Plated Finish (13108PK)
- ZORO SELECT Fender Washer, Fits Bolt Size #6 , Steel Zinc Plated Finish, 100 PK (U38160.013.0002)
- FOREVERBOLT Fender Washer, Fits Bolt Size 1/4" , Stainless Steel NL-19 Finish, 25 PK (FBFEWASH141P25)
- Allied Titanium General Washers