Shop All Cap Nuts & Acorn Nuts
Allied Titanium
Acorn Nut, M4-0.70, Titanium
Mfr # 0001738
Zoro # G505392010
Sold in multiples of 12 for $65.88
$65.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size M4-0.70
- Material Titanium
- System of Measurement Metric
- Head Type Hex Head
- Tolerance +0/-0.22 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allied Titanium
- MFR # 0001738
- Zoro # G505392010
- UPC # 51907328025
- Country of Origin China
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | M4-0.70 |
Details
Item | Acorn Nut |
Material | Titanium |
Material Grade/Class | Grade 2 |
System of Measurement | Metric |
Head Type | Hex Head |
Tolerance | +0/-0.22 mm |
Description
These cap nuts, also known as acorn nuts, are manufactured from Grade 2 (CP) titanium and are TRUE TITANIUM(TM). They are completely corrosion free, even in saltwater. Common uses include fastening furniture together, car and boat engines, bicycles, motor
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Slot, Stl, M10x40mm, Pk25 (5DV62)
- HERITAGE Clevis Pin, 9/16" x 4", Low CSZ, Clear (CLPZ-0562-4000)
- ARROW FASTENER Heavy Duty Staples, 18 ga, Flat Crown, 9/16 in Leg L, Steel (50924)
- ZORO SELECT Flat Washer, Fits Bolt Size M8 , Brass Plain Finish, 50 PK (FW5B00800-050P1)
- ZORO SELECT Standard Crown Cap Nut, 1/4"-20, 316 Stainless Steel, Plain, 15/32 in H (CPB006)
- MIDWEST FASTENER High Crown Cap Nut, #4-40, 18-8 Stainless Steel, 10 PK (36781)
- KIPP Cap Nut, M6, 316 Stainless steel, Polished, 11 mm H (K1594.061)
- ZORO SELECT Cap Nut, 5/16"-18, 18-8 Stainless Steel, Plain, 17/32 in H, 10 PK (CPB034)
- MIDWEST FASTENER Acorn Nut, 1/4"-20, Steel, Nickel Plated, 12 PK (38701)
- ZORO SELECT Extra Low Crown Cap Nut, 5/16"-18, Brass, Plain, 7/16 in H, 25 PK (CPB050)
- ZORO SELECT Standard Crown Cap Nut, #8-32, 316 Stainless Steel, Plain, 11/32 in H, 5 PK (CPB003)
- Allied Titanium Cap Nuts & Acorn Nuts