Shop All Machine Screws
Allied Titanium
#8-32 x 3/4 in Phillips Pan Machine Screw, Plain Titanium
Mfr # 0001569
Zoro # G405391304
product price: $2.19
/ea
Sold in multiples of 30 for $65.70
$65.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size #8-32
- Material Titanium
- Finish Plain
- Standards ANSI-B18.6.3, ASME-B18.6.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allied Titanium
- MFR # 0001569
- Zoro # G405391304
- UPC # 51907302902
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 3/4 in |
Dimensional Standards | ANSI-B18.6.3; ASME-B18.6.3 |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Titanium |
Finish | Plain |
Standards | ANSI-B18.6.3, ASME-B18.6.3 |
Item | Machine Screw |
Tolerance | +0/-0.008 in |
Description
These pan head screws are TRUE TITANIUM(TM), specifically commercially pure Grade 2 (CP) titanium. Like platinum and gold, titanium is an element near the top of the galvanic scale and its resistance to corrosion of all kinds is legendary. Its position on
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 1-1/2 in Shoulder Lg, 18-8 Stainless Steel, 2 PK (2DMK3)
- ZORO SELECT Class 8.8, M5-0.80 Hex Head Cap Screw, Zinc Plated Steel, 16 mm L, 100 PK (M01210.050.0016)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 3/4 in Thr Lg, 2 in Shoulder Lg, Steel, 2 PK (Z0718)
- ZORO SELECT Double-End Threaded Stud, M14-2mm Thread to M14-2mm Thread, 78 mm, Steel, Plain, 50 PK (M21520.140.0060)
- ALLIED TITANIUM #8-32 x 1/2 in Phillips Pan Machine Screw, Plain Titanium (0001567)
- ALLIED TITANIUM #10-24 x 3/8 in Phillips Pan Machine Screw, Plain Titanium (0001529)
- ALLIED TITANIUM M6-1.00 x 25 mm Phillips Flat Machine Screw, Plain Titanium (0035477)
- ALLIED TITANIUM 1/4"-20 x 1/2 in Phillips Pan Machine Screw, Plain Titanium (0001576)
- ALLIED TITANIUM #6-32 x 3/8 in Phillips Pan Machine Screw, Plain Titanium (0001556)
- ALLIED TITANIUM #4-40 x 1/4 in Phillips Pan Machine Screw, Plain Titanium (0106541)
- ZORO SELECT #8-32 x 1-1/4 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (U51122.016.0125)
- Allied Titanium Machine Screws