Shop All Machine Screws
Allied Titanium
#8-32 x 1/2 in Phillips Pan Machine Screw, Plain Titanium
Mfr # 0001567
Zoro # G405391311
product price: $1.65
/ea
Sold in multiples of 30 for $49.50
$49.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size #8-32
- Material Titanium
- Finish Plain
- Standards ANSI-B18.6.3, ASME-B18.6.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allied Titanium
- MFR # 0001567
- Zoro # G405391311
- UPC # 51907302889
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 1/2 in |
Dimensional Standards | ANSI-B18.6.3; ASME-B18.6.3 |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Titanium |
Finish | Plain |
Standards | ANSI-B18.6.3, ASME-B18.6.3 |
Item | Machine Screw |
Tolerance | +0/-0.008 in |
Description
These pan head screws are TRUE TITANIUM(TM), specifically commercially pure Grade 2 (CP) titanium. Like platinum and gold, titanium is an element near the top of the galvanic scale and its resistance to corrosion of all kinds is legendary. Its position on
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN SOCKETS 1/2"-13 Socket Head Cap Screw, Black Oxide Alloy Steel, 3 in Length, 50 PK (5048CSFL)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Round, Black Oxide Steel, 1/4 in Head Ht, 1 in Lg (Z1063)
- MIDWEST FASTENER Wood Screw, #5, 1/2 in, Bronze Steel Flat Head Phillips Drive, 50 PK (930981)
- ZORO SELECT #10-32 x 3/8 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (MPFFI-1000370-100P)
- ALLIED TITANIUM #8-32 x 3/4 in Phillips Pan Machine Screw, Plain Titanium (0001569)
- ALLIED TITANIUM #8-32 x 3/8 in Torx Flat Machine Screw, Plain Titanium (0049008)
- ALLIED TITANIUM M5-0.80 x 16 mm Phillips Pan Machine Screw, Plain Titanium (0036307)
- ALLIED TITANIUM M3-0.50 x 5 mm Phillips Pan Machine Screw, Plain Titanium (0076569)
- ALLIED TITANIUM #6-32 x 1/4 in Phillips Pan Machine Screw, Plain Titanium (0001555)
- ALLIED TITANIUM 1/4"-20 x 1 in Phillips Pan Machine Screw, Plain Titanium (0001578)
- MIDWEST FASTENER 1/4"-28 x 2 in Phillips Flat Machine Screw, Plain Stainless Steel, 5 PK (79065)
- Allied Titanium Machine Screws