Shop All Socket Head Cap Screws
Allied Titanium
#8-32 Socket Head Cap Screw, Plain Titanium, 5/8 in Length
Mfr # 0016968
Zoro # G805391218
Sold in multiples of 10 for $88.90
$88.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
Hex Drive
- System of Measurement Inch
- Thread Size #8-32
- Screw Length 5/8 in
- Material Titanium
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allied Titanium
- MFR # 0016968
- Zoro # G805391218
- UPC # 51907312611
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | #8-32 |
Screw Length | 5/8 in |
Details
System of Measurement | Inch |
Head Type | Socket |
Drive Type | Hex |
Material | Titanium |
Finish | Plain |
Standards | ANSI-B18.3, ASME-B18.3 |
Item | Socket Head Cap Screw |
Tolerance | +0/-0.002 in |
Description
These socket drives screws are TRUE TITANIUM(TM), specifically commercially pure Grade 2 (CP) titanium. Like platinum and gold, titanium is an element near the top of the galvanic scale and its resistance to corrosion of all kinds is legendary. Its positi
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1-3/4 in L, 100 PK (U01200.025.0175)
- ZORO SELECT Undersized Machine Key, Square End, Steel, Plain, 1-1/2 in L, 3/8 in Sq, 10 PK (WWG-30026)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/8" , Steel Zinc Plated Finish, 25 PK (U38160.062.0002)
- FASTAP Wood Screw, #10, 5 in, Phillips Drive, 250 PK (DAC500W)
- ALLIED TITANIUM 1/4"-28 Socket Head Cap Screw, Plain Titanium, 3/4 in Length (0016764)
- ALLIED TITANIUM 1/4"-28 Socket Head Cap Screw, Plain Titanium, 1-1/2 in Length (0017125)
- ALLIED TITANIUM #8-32 Socket Head Cap Screw, Plain Titanium, 1 in Length (0016970)
- ALLIED TITANIUM 1/4"-20 Socket Head Cap Screw, Plain Titanium, 2-1/2 in Length (0016657)
- ALLIED TITANIUM 1/4"-20 Socket Head Cap Screw, Titanium, 1-1/2 in Length (0017316)
- ALLIED TITANIUM M5-0.80 Socket Head Cap Screw, Plain Titanium, 14 mm Length (0039798)
- X1 TOOLS 1/4"-20 Socket Head Cap Screw, Black Oxide Carbon Steel, 1 in Length (X1E-CON-SCR-ALL-1400x1)
- Allied Titanium Socket Head Cap Screws