Shop All Socket Head Cap Screws
Allied Titanium
#8-32 Socket Head Cap Screw, Plain Titanium, 1 in Length
Mfr # 0016970
Zoro # G405392035
Sold in multiples of 10 for $87.90
$87.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size #8-32
- Screw Length 1 in
- Material Titanium
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allied Titanium
- MFR # 0016970
- Zoro # G405392035
- UPC # 51907312635
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | #8-32 |
Screw Length | 1 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Titanium |
Finish | Plain |
Standards | ANSI-B18.3, ASME-B18.3 |
Item | Socket Head Cap Screw |
Tolerance | +0/-0.002 in |
Description
These socket drives screws are TRUE TITANIUM(TM), specifically commercially pure Grade 2 (CP) titanium. Like platinum and gold, titanium is an element near the top of the galvanic scale and its resistance to corrosion of all kinds is legendary. Its positi
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTOR CLIP External-E E-Clip, Steel Zinc Yellow Finish, 5/16 in Shaft Dia, 100 PK (SE-31ST ZD)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 36 in L, 1/2 in W, 1/2 in H (WWG310500050036)
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 22 mm Bore Dia., 50 PK (DHO-22ST PA)
- ZORO SELECT Self-Drilling Screw, #10 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (U31702.019.0100)
- ALLIED TITANIUM 1/4"-20 Socket Head Cap Screw, Plain Titanium, 3/4 in Length (0017009)
- ALLIED TITANIUM #4-40 Socket Head Cap Screw, Titanium, 1 in Length (0106550)
- ALLIED TITANIUM M6-1.00 Socket Head Cap Screw, Plain Titanium, 60 mm Length (0017212)
- ALLIED TITANIUM 1/4"-28 Socket Head Cap Screw, Plain Titanium, 1-1/2 in Length (0016767)
- ALLIED TITANIUM M3-0.50 Socket Head Cap Screw, Plain Titanium, 10 mm Length (0040137)
- ALLIED TITANIUM 1/4"-20 Socket Head Cap Screw, Plain Titanium, 3/4 in Length (0003809)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Plain Steel, 3/4 in Length, 100 PK (09069)
- Allied Titanium Socket Head Cap Screws