Shop All Set Screws
Allied Titanium
#6-32 X 5/32 UNC Set Screw, Socket Drive with Cone Point, Grade 2 (CP)
Mfr # 0106531
Zoro # G105391352
product price: $11.15
/ea
Sold in multiples of 8 for $89.20
$89.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
Socket Head
- System of Measurement Inch
- Thread Size #6-32
- Point Type Cone
- Material Titanium
- Finish Polished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allied Titanium
- MFR # 0106531
- Zoro # G105391352
- UPC # 708498481430
- Country of Origin United States
- Category Set Screws
Dimensions
Thread Size | #6-32 |
Overall Length | 5/32 in |
Details
System of Measurement | Inch |
Drive Type | Torx |
Point Type | Cone |
Material | Titanium |
Finish | Polished |
Item | Set Screw |
Head Type | Socket |
Tolerance | +0/-0.002 in |
Description
These set screws are TRUE TITANIUM(TM), specifically Grade 2 (CP) Titanium. Grade 2 titanium is commercially pure and used when ultimate corrosion resistance is desired. It is now affordable for the average user and a key component when working with compo
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 4.75 in Bore Dia. (HO-475)
- KANEBRIDGE Wedge Anchor, 3/8" Dia., 3-1/2" L, Steel Zinc Plated (3756AWG)
- ZORO SELECT Sheet Metal Screw, #8 x 1-1/4 in, Plain 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK (U51690.016.0125)
- ZORO SELECT #8-32 x 4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.016.0400)
- ALLIED TITANIUM #6-32 X 3/16 UNC Set Screw, Socket Drive with Cone Point, Grade 5 (Ti-6Al-4V) (0020332)
- ALLIED TITANIUM M6-1 Pitch X 8mm Set Screw, Socket Drive with Cup Point, Grade 2 (CP) (0001794)
- ALLIED TITANIUM #10-32 X 1/4 inch UNF Set Screw, Socket Drive with Cup Point, Grade 5 (Ti-6Al-4V) (0005620)
- ALLIED TITANIUM M8-1.25 Pitch X 12mm Set Screw, Socket Drive with Flat Point, Grade 5 (Ti-6Al-4V) (0077843)
- ALLIED TITANIUM 1/4-20 X 1 inch UNC Set Screw, Socket Drive with Flat Point, Grade 2 (CP) (0077123)
- ALLIED TITANIUM #4-40 X 3/16 inch UNC Set Screw, Socket Drive with Cup Point, Grade 5 (Ti-6Al-4V) (0040783)
- ZORO SELECT Socket Set Screw, Gr M12, Cup, 60mm L, PK5 (M07840.120.0060)
- Allied Titanium Set Screws