Shop All Set Screws
Allied Titanium
#6-32 X 5/16 inch UNC Set Screw, Socket Drive with Cup Point, Grade 5 (Ti-6Al-4V)
Mfr # 0078931
Zoro # G705391691
product price: $9.75
/ea
Sold in multiples of 6 for $58.50
$58.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
Socket Head
- System of Measurement Inch
- Thread Size #6-32
- Point Type Cup
- Material Titanium
- Finish Polished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allied Titanium
- MFR # 0078931
- Zoro # G705391691
- UPC # 708498456582
- Country of Origin United States
- Category Set Screws
Dimensions
Thread Size | #6-32 |
Overall Length | 5/16 in |
Details
System of Measurement | Inch |
Drive Type | Torx |
Point Type | Cup |
Material | Titanium |
Finish | Polished |
Item | Set Screw |
Fastener Industry Standards | ASME-B18.3 |
Head Type | Socket |
Tolerance | +/- 0.005 in |
Description
These set screws are TRUE TITANIUM(TM), specifically Grade 5 (Ti-6Al-4V). Grade 5 titanium is a common aerospace alloy that has been used in commercial aircraft for decades. It is now affordable for the average user and a key component when working with c
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK Press Insert, 5/16"-18 Int Thrd Sz, 9/16 in L, 15/32 in Dia., Brass, Plain, 10 PK (370-5-BR-PK5)
- MIDWEST FASTENER #10-24 x 1/2 in Slotted Flat Machine Screw, Plain Brass, 24 PK (61472)
- MIDWEST FASTENER #8-32 x 3/4 in Slotted Round Machine Screw, Plain Brass, 40 PK (61773)
- ZORO SELECT External Retaining Ring, 18-8 Stainless Steel Plain Finish, 2-1/4 in Shaft Dia (CG-225SJ)
- ALLIED TITANIUM M3-0.5 Pitch X 12mm Set Screw, Socket Drive with Flat Point, Grade 5 (Ti-6Al-4V) (0049069)
- ALLIED TITANIUM 1/4-20 X 1/2 inch UNC Set Screw, Socket Drive with Cup Point, Grade 5 (Ti-6Al-4V) (0000860)
- ALLIED TITANIUM #8-32 X 1/4 inch UNC Set Screw, Socket Drive with Cup Point, Grade 2 (CP) (0078238)
- ALLIED TITANIUM #6-32 X 3/16 UNC Set Screw, Socket Drive with Cone Point, Grade 5 (Ti-6Al-4V) (0020332)
- ALLIED TITANIUM #4-40 X 3/16 inch UNC Set Screw, Socket Drive with Cup Point, Grade 5 (Ti-6Al-4V) (0040783)
- ALLIED TITANIUM M8-1.25 Pitch X 10mm Set Screw, Socket Drive with Cup Point, Grade 2 (CP) (0001798)
- PRIME-LINE Socket Set Screw #8-32 X 1in Grade 18-8 Stainless Steel 10PK (9182739)
- Allied Titanium Set Screws