Shop All Machine Screws
Allied Titanium
#6-32 x 3/8 in Phillips Pan Machine Screw, Plain Titanium
Mfr # 0001556
Zoro # G305391428
product price: $1.35
/ea
Sold in multiples of 40 for $54.00
$54.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size #6-32
- Material Titanium
- Finish Plain
- Standards ANSI-B18.6.3, ASME-B18.6.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allied Titanium
- MFR # 0001556
- Zoro # G305391428
- UPC # 51907302773
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 3/8 in |
Dimensional Standards | ANSI-B18.6.3; ASME-B18.6.3 |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Titanium |
Finish | Plain |
Standards | ANSI-B18.6.3, ASME-B18.6.3 |
Item | Machine Screw |
Tolerance | +0/-0.007 in |
Description
These pan head screws are TRUE TITANIUM(TM), specifically commercially pure Grade 2 (CP) titanium. Like platinum and gold, titanium is an element near the top of the galvanic scale and its resistance to corrosion of all kinds is legendary. Its position on
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Wood Screw, #6, 5/8 in, Epoxy Coated Steel Flat Head Torx Drive (116781)
- ZORO SELECT Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 1/4 in Shoulder Lg, Alloy Steel, 10 PK (U07111.031.0025)
- AUVECO FENDER WASHER LARGE 5/16 BOLT 1-1/2 O.D. ZINC, 50PK (1700)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Yellow Finish, 25 PK (513061G)
- ALLIED TITANIUM #6-32 x 1/4 in Phillips Pan Machine Screw, Plain Titanium (0001555)
- ALLIED TITANIUM M6-1.00 x 25 mm Phillips Flat Machine Screw, Plain Titanium (0035477)
- ALLIED TITANIUM 1/4"-20 x 3 in Phillips Flat Machine Screw, Plain Titanium (0001307)
- ALLIED TITANIUM #4-40 x 1/4 in Phillips Flat Machine Screw, Plain Titanium (0001273)
- ALLIED TITANIUM M5-0.80 x 8 mm Phillips Flat Machine Screw, Plain Titanium (0035443)
- ALLIED TITANIUM #8-32 x 3/4 in Phillips Pan Machine Screw, Plain Titanium (0001569)
- ZORO SELECT M3-0.50 x 8 mm Slotted Cheese Machine Screw, Zinc Plated Steel, 100 PK (M24520.030.0008)
- Allied Titanium Machine Screws