Shop All Set Screws
Allied Titanium
#6-32 X 3/16 UNC Set Screw, Socket Drive with Cone Point, Grade 5 (Ti-6Al-4V)
Mfr # 0020332
Zoro # G905391507
Sold in multiples of 10 for $59.90
$59.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
Socket Head
- System of Measurement Inch
- Thread Size #6-32
- Point Type Cone
- Material Titanium
- Finish Polished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allied Titanium
- MFR # 0020332
- Zoro # G905391507
- UPC # 51907337904
- Country of Origin United States
- Category Set Screws
Dimensions
Thread Size | #6-32 |
Overall Length | 3/16 in |
Details
System of Measurement | Inch |
Drive Type | Torx |
Point Type | Cone |
Material | Titanium |
Finish | Polished |
Item | Set Screw |
Head Type | Socket |
Tolerance | +0/-0.002 in |
Description
These set screws are TRUE TITANIUM(TM), specifically Grade 5 (Ti-6Al-4V). Grade 5 titanium is a common aerospace alloy that has been used in commercial aircraft for decades. It is now affordable for the average user and a key component when working with c
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #8, 3/4 in, Plain 18-8 Stainless Steel Round Head Phillips Drive, 100 PK (U51866.016.0075)
- HHIP 1-1/2 To 2-1/4" Machine Jack Screw Set - 1" Diameter (3900-0260)
- ITW BEE LEITZKE Regular 14 Gauge Machinery Bushing Assortment, Steel, Black Oxide Finish, 91 PCS (WWG-DISP-N14-091)
- RECOIL Pro Series Recoil Kit, UNC, 3/4-10, 4 pcs. (33126)
- ALLIED TITANIUM #6-32 X 5/32 UNC Set Screw, Socket Drive with Cone Point, Grade 2 (CP) (0106531)
- ALLIED TITANIUM #4-40 X 3/16 inch UNC Set Screw, Socket Drive with Cup Point, Grade 5 (Ti-6Al-4V) (0040783)
- ALLIED TITANIUM M8-1.25 Pitch X 12mm Set Screw, Socket Drive with Flat Point, Grade 5 (Ti-6Al-4V) (0077843)
- ALLIED TITANIUM #10-32 X 1/4 inch UNF Set Screw, Socket Drive with Cup Point, Grade 5 (Ti-6Al-4V) (0005620)
- ALLIED TITANIUM M3-0.5 Pitch X 12mm Set Screw, Socket Drive with Flat Point, Grade 5 (Ti-6Al-4V) (0049069)
- ALLIED TITANIUM M8-1.25 Pitch X 10mm Set Screw, Socket Drive with Cup Point, Grade 2 (CP) (0001798)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 10-24 x 3/8", NI CU, Hex Socket , 100PK (842939-100)
- Allied Titanium Set Screws