Shop All Machine Screws
Allied Titanium
#6-32 x 1/4 in Phillips Pan Machine Screw, Plain Titanium
Mfr # 0001555
Zoro # G405391632
product price: $1.49
/ea
Sold in multiples of 40 for $59.60
$59.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size #6-32
- Material Titanium
- Finish Plain
- Standards ANSI-B18.6.3, ASME-B18.6.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allied Titanium
- MFR # 0001555
- Zoro # G405391632
- UPC # 51907302766
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 1/4 in |
Dimensional Standards | ANSI-B18.6.3; ASME-B18.6.3 |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Titanium |
Finish | Plain |
Standards | ANSI-B18.6.3, ASME-B18.6.3 |
Item | Machine Screw |
Tolerance | +0/-0.007 in |
Description
These pan head screws are TRUE TITANIUM(TM), specifically commercially pure Grade 2 (CP) titanium. Like platinum and gold, titanium is an element near the top of the galvanic scale and its resistance to corrosion of all kinds is legendary. Its position on
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Binding Screw, 1.00mm (Coarse) Thd Sz, Steel, 6 PK (933668)
- ZORO SELECT U-Drive Screw, #4 Thread Size, Zinc Plated Steel, 2/25 Head Ht, 3/16 in Lg, 100 PK (DS-0403-100)
- ZORO SELECT Precision Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 1/4 in Shoulder Lg, 18-8 Stainless Steel (U51044.031.0025)
- ZORO SELECT Carriage Bolt, 5/16-18x1 L, Pk100 (U08307.031.0100)
- ALLIED TITANIUM #6-32 x 3/8 in Phillips Pan Machine Screw, Plain Titanium (0001556)
- ALLIED TITANIUM #10-24 x 1-1/2 in Phillips Pan Machine Screw, Plain Titanium (0001534)
- ALLIED TITANIUM #4-40 x 1/4 in Phillips Pan Machine Screw, Plain Titanium (0106541)
- ALLIED TITANIUM #10-24 x 3/8 in Phillips Pan Machine Screw, Plain Titanium (0001529)
- ALLIED TITANIUM M6-1.00 x 12 mm Phillips Flat Machine Screw, Plain Titanium (0035471)
- ALLIED TITANIUM 1/4"-20 x 1 in Phillips Pan Machine Screw, Plain Titanium (0001578)
- TITAN FASTENERS M3 x 0.5 x 10mm Machine Screw - Slotted Flat Head - Steel - Zinc - DIN 125B - Pkg of 100 (CHC03010)
- Allied Titanium Machine Screws