Shop All Socket Head Cap Screws
Allied Titanium
#6-32 Socket Head Cap Screw, Plain Titanium, 1-1/2 in Length
Mfr # 0016962
Zoro # G105391284
product price: $10.55
/ea
Sold in multiples of 8 for $84.40
$84.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Socket Head
- System of Measurement Inch
- Thread Size #6-32
- Screw Length 1-1/2 in
- Material Titanium
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allied Titanium
- MFR # 0016962
- Zoro # G105391284
- UPC # 51907340034
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | #6-32 |
Screw Length | 1-1/2 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Titanium |
Finish | Plain |
Standards | ANSI-B18.3, ASME-B18.3 |
Item | Socket Head Cap Screw |
Head Type | Socket |
Tolerance | +0/-0.008 in |
Description
These socket drives screws are TRUE TITANIUM(TM), specifically commercially pure Grade 2 (CP) titanium. Like platinum and gold, titanium is an element near the top of the galvanic scale and its resistance to corrosion of all kinds is legendary. Its positi
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SABERDRIVE Deck Screw, #10 x 2-1/2 in, Steel, Pan Head, Torx Drive, 86 PK (09667)
- BUILDRIGHT Deck Screw, #10 x 3-1/2 in, Steel, Flat Head, Phillips Drive, 1000 PK (53847)
- NEWPORT FASTENERS Self-Drilling Screw, #10 x 2-1/2 in, Zinc Plated Steel Flat Head Square Drive, 50 PK (198107-50)
- MAK-A-KEY Step Key Stock 1, 5/16 in Top W, 5/32 in Top Step H, 3/8 in Bottom W, 3/16 in Lower Step H (SK08-1)
- ALLIED TITANIUM #4-40 Socket Head Cap Screw, Plain Titanium, 1/4 in Length (0106548)
- ALLIED TITANIUM #6-32 Socket Head Cap Screw, Plain Titanium, 1/4 in Length (0016955)
- ALLIED TITANIUM #6-32 Socket Head Cap Screw, Plain Titanium, 3/4 in Length (0016959)
- ALLIED TITANIUM 5/16"-18 Socket Head Cap Screw, Plain Titanium, 1-3/4 in Length (0004053)
- ALLIED TITANIUM #10-32 Socket Head Cap Screw, Plain Titanium, 2 in Length (0016634)
- ALLIED TITANIUM #4-40 Socket Head Cap Screw, Titanium, 1 in Length (0106550)
- ALLIED TITANIUM M8-1.25 Socket Head Cap Screw, Plain Titanium, 35 mm Length (0017221)
- Allied Titanium Socket Head Cap Screws