Shop All Socket Head Cap Screws
Allied Titanium
5/16"-24 Socket Head Cap Screw, Plain Titanium, 3/4 in Length
Mfr # 0016774
Zoro # G105391239
product price: $12.99
/ea
Sold in multiples of 6 for $77.94
$77.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Socket Head
- System of Measurement Inch
- Thread Size 5/16"-24
- Screw Length 3/4 in
- Material Titanium
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allied Titanium
- MFR # 0016774
- Zoro # G105391239
- UPC # 51907311362
- Country of Origin Unknown
- Category Socket Head Cap Screws
Dimensions
Thread Size | 5/16"-24 |
Screw Length | 3/4 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Titanium |
Finish | Plain |
Standards | ANSI-B18.3, ASME-B18.3 |
Item | Socket Head Cap Screw |
Head Type | Socket |
Tolerance | +0/-0.003 in |
Description
Socket head screws have a cylindrical head with vertical parallel sides and hex drives that are recessed into the head for use with an Allen wrench. They are often used in place of a hex head bolt when access with a regular wrench becomes too difficult.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Swing Bolt, Steel, Black Oxide, 1/2"-13 Thrd Sz (43007)
- ZORO SELECT Carriage Bolt, 1/4-20, 4 in., PK50 (U08305.025.0400)
- ALLIED TITANIUM M3 X 10mm Dowel Pin, Grade 5 (Ti-6Al-4V) (0047302)
- SUBURBAN BOLT AND SUPPLY Helical Insert, 5/16/2018 Thrd Sz, Stainless Steel (A5010200468)
- ALLIED TITANIUM M10-1.50 Socket Head Cap Screw, Titanium, 40 mm Length (0018136)
- ALLIED TITANIUM #10-24 Socket Head Cap Screw, Plain Titanium, 3/4 in Length (0016977)
- ALLIED TITANIUM M6-1.00 Socket Head Cap Screw, Plain Titanium, 25 mm Length (0017206)
- ALLIED TITANIUM 1/4"-20 Socket Head Cap Screw, Plain Titanium, 3/4 in Length (0017009)
- ALLIED TITANIUM #10-32 Socket Head Cap Screw, Plain Titanium, 1/2 in Length (0016986)
- ALLIED TITANIUM 1/4"-28 Socket Head Cap Screw, Plain Titanium, 1-1/2 in Length (0016767)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Zinc Plated Steel, 1-1/2 in Length, 10 PK (U07151.050.0150)
- Allied Titanium Socket Head Cap Screws