Shop All Socket Head Cap Screws
Allied Titanium
5/16"-18 Socket Head Cap Screw, Plain Titanium, 1-3/4 in Length
Mfr # 0004053
Zoro # G305391664
product price: $26.69
/ea
Sold in multiples of 2 for $53.38
$53.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Socket Head
- System of Measurement Inch
- Thread Size 5/16"-18
- Material Titanium
- Finish Plain
- Tolerance +0/-0.010 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allied Titanium
- MFR # 0004053
- Zoro # G305391664
- UPC # 51907336105
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | 5/16"-18 |
Screw Length | 1-3/4 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Titanium |
Finish | Plain |
Item | Socket Head Cap Screw |
Head Type | Socket |
Tolerance | +0/-0.010 in |
Description
These pan head screws are TRUE TITANIUM(TM), specifically Grade 5 (Ti-6Al-4V). Grade 5 titanium is a common aerospace alloy that has been used in commercial aircraft for decades.
The Ring around the head is a trademark so you can quickly identify that th
The Ring around the head is a trademark so you can quickly identify that th
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMOR COAT Grade 8, 1/4"-20 Hex Head Cap Screw, Armor Coat Steel, 1 in L, 100 PK (UST235732)
- NELSON STUD WELDING Weld Stud, #10-32, 3/8 in, TFTS, 18-8 Stainless Steel, Bright Finish, 100 PK (101-208-359-G100)
- PROFERRED Wood Screw, #10, 3 in, Stainless Steel Torx Drive, 210 PK (V56102)
- ZORO SELECT Spacer, #10 Screw Size, Plain Nylon, 1/8 in Overall Lg, 0.194 in Inside Dia, 10 PK (13SP094)
- ALLIED TITANIUM 5/16"-18 Socket Head Cap Screw, Plain Titanium, 3 in Length (0016669)
- ALLIED TITANIUM M8-1.25 Socket Head Cap Screw, Plain Titanium, 30 mm Length (0017220)
- ALLIED TITANIUM 1/2"-13 Socket Head Cap Screw, Plain Titanium, 1-1/2 in Length (0017068)
- ALLIED TITANIUM #6-32 Socket Head Cap Screw, Plain Titanium, 3/8 in Length (0003789)
- ALLIED TITANIUM #4-40 Socket Head Cap Screw, Plain Titanium, 3/8 in Length (0016951)
- ALLIED TITANIUM #10-32 Socket Head Cap Screw, Plain Titanium, 1/2 in Length (0003774)
- NEWPORT FASTENERS 3/8"-16 Socket Head Cap Screw, Black Oxide Alloy Steel, 3 in Length, 100 PK (770663-100)
- Allied Titanium Socket Head Cap Screws