Shop All Set Screws
Allied Titanium
#4-40 X 3/16 inch UNC Set Screw, Socket Drive with Cup Point, Grade 5 (Ti-6Al-4V)
Mfr # 0040783
Zoro # G705392049
product price: $12.15
/ea
Sold in multiples of 8 for $97.20
$97.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
Socket Head
- System of Measurement Inch
- Thread Size #4-40
- Overall Length 3/16 in
- Point Type Cup
- Material Titanium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allied Titanium
- MFR # 0040783
- Zoro # G705392049
- UPC # 708498453437
- Country of Origin United States
- Category Set Screws
Dimensions
Thread Size | #4-40 |
Overall Length | 3/16 in |
Details
System of Measurement | Inch |
Drive Type | Torx |
Point Type | Cup |
Material | Titanium |
Finish | Polished |
Item | Set Screw |
Fastener Industry Standards | ASME-B18.3 |
Head Type | Socket |
Tolerance | +/- 0.005 in |
Description
These set screws are TRUE TITANIUM(TM), specifically Grade 5 (Ti-6Al-4V). Grade 5 titanium is a common aerospace alloy that has been used in commercial aircraft for decades. It is now affordable for the average user and a key component when working with c
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 50 PK (N01000.037.0150)
- ZORO SELECT M18-2.50 Socket Head Cap Screw, Black Oxide Steel, 110 mm Length, 10 PK (M07000.180.0110)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 3/4 in, White Steel Pan Head Phillips Drive, 30 PK (35974)
- TAMPER-PRUF SCREWS #10-32 x 1/2 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (91635)
- ALLIED TITANIUM #10-32 X 1/4 inch UNF Set Screw, Socket Drive with Cup Point, Grade 5 (Ti-6Al-4V) (0005620)
- ALLIED TITANIUM #6-32 X 3/16 UNC Set Screw, Socket Drive with Cone Point, Grade 5 (Ti-6Al-4V) (0020332)
- ALLIED TITANIUM M4-0.7 Pitch X 6mm Set Screw, Socket Drive with Cup Point, Grade 2 (CP) (0079539)
- ALLIED TITANIUM M8-1.25 Pitch X 8mm Set Screw, Socket Drive with Cup Point, Grade 2 (CP) (0001797)
- ALLIED TITANIUM M6-1 Pitch X 8mm Set Screw, Socket Drive with Cup Point, Grade 2 (CP) (0001794)
- ALLIED TITANIUM 1/4-20 X 1/4 inch UNC Set Screw, Socket Drive with Cup Point, Grade 2 (CP) (0001658)
- ZORO SELECT Set Screw, M3 x 0.50mm, 20mm L, PK100 (M51230.030.0020)
- Allied Titanium Set Screws