Shop All Machine Screws
Allied Titanium
#4-40 x 1/4 in Phillips Flat Machine Screw, Plain Titanium
Mfr # 0001273
Zoro # G705391325
product price: $1.59
/ea
Sold in multiples of 30 for $47.70
$47.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Material Titanium
- Finish Plain
- Standards ANSI-B18.6.3, ASME-B18.6.3
- Tolerance +0/-0.010 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allied Titanium
- MFR # 0001273
- Zoro # G705391325
- UPC # 51907302070
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #4-40 |
Fastener Length | 1/4 in |
Dimensional Standards | ANSI-B18.6.3; ASME-B18.6.3 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Titanium |
Finish | Plain |
Standards | ANSI-B18.6.3, ASME-B18.6.3 |
Item | Machine Screw |
Tolerance | +0/-0.010 in |
Description
These flat head screws are TRUE TITANIUM(TM), specifically commercially pure Grade 2 (CP) titanium. Grade 2 titanium is unalloyed and the most common of all the grades of titanium. It is also the most affordable and used in cooling systems, boat and ship
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Shoulder Screw, 5g6g Thr Sz, 3.8mm Thr Lg, 12 mm Shoulder Lg, 18-8 Stainless Steel (STR601M4X12-SHORT)
- ZORO SELECT Spacer, 1/2 in Screw Size, Plain Aluminum, 3/4 in Overall Lg, 0.505 in Inside Dia, 10 PK (CRF161208GR)
- ZORO SELECT Grade 5, 1-1/4"-7 Hex Head Cap Screw, Zinc Plated Steel, 5-1/2 in L (U01200.125.0550)
- VALUE RIVET Blind Rivet, 500 PK (M44249)
- ALLIED TITANIUM 5/16"-18 x 3/4 in Phillips Flat Machine Screw, Plain Titanium (0001310)
- ALLIED TITANIUM 1/4"-20 x 3/4 in Phillips Flat Machine Screw, Plain Titanium (0001298)
- ALLIED TITANIUM #6-32 x 1/4 in Phillips Flat Machine Screw, Plain Titanium (0106551)
- ALLIED TITANIUM M6-1.00 x 12 mm Phillips Flat Machine Screw, Plain Titanium (0035471)
- ALLIED TITANIUM 1/4"-20 x 1/2 in Phillips Pan Machine Screw, Plain Titanium (0001576)
- ALLIED TITANIUM #8-32 x 1/2 in Phillips Pan Machine Screw, Plain Titanium (0001567)
- USA INDUSTRIALS M3-0.50 x 14 mm Phillips Pan Machine Screw, Passivated 18-8 Stainless Steel, 100 PK (ZSCRW-237)
- Allied Titanium Machine Screws