Shop All Socket Head Cap Screws
Allied Titanium
#4-40 Socket Head Cap Screw, Titanium, 1 in Length
Mfr # 0106550
Zoro # G705391875
product price: $9.39
/ea
Sold in multiples of 10 for $93.90
$93.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size #4-40
- Screw Length 1 in
- Material Titanium
- Standards ANSI-B18.3; ASME-B18.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allied Titanium
- MFR # 0106550
- Zoro # G705391875
- UPC # 51907336051
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | #4-40 |
Screw Length | 1 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Titanium |
Standards | ANSI-B18.3; ASME-B18.3 |
Item | Socket Head Cap Screw |
Tolerance | +0/-0.007 in |
Description
These socket drives screws are TRUE TITANIUM(TM), specifically commercially pure Grade 2 (CP) titanium. Like platinum and gold, titanium is an element near the top of the galvanic scale and its resistance to corrosion of all kinds is legendary. Its positi
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #6-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/2 in Length, 100 PK (U51050.013.0050)
- BUILDRIGHT Self-Drilling Screw, #8 x 2 in, Zinc Plated Steel Truss Head 93 PK (54945)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Hex, 1 3/4 in L, Stainless Steel 50 PK (54556)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.500 Dia x 2 In L (WWG-CLPSBPS-074)
- ALLIED TITANIUM 7/16"-14 Socket Head Cap Screw, Plain Titanium, 2-1/2 in Length (0016696)
- ALLIED TITANIUM #6-32 Socket Head Cap Screw, Plain Titanium, 1 in Length (0016960)
- ALLIED TITANIUM M8-1.25 Socket Head Cap Screw, Plain Titanium, 35 mm Length (0017221)
- ALLIED TITANIUM 5/16"-24 Socket Head Cap Screw, Plain Titanium, 3/4 in Length (0017132)
- ALLIED TITANIUM #8-32 Socket Head Cap Screw, Plain Titanium, 2 in Length (0016974)
- ALLIED TITANIUM M10-1.50 Socket Head Cap Screw, Titanium, 40 mm Length (0018136)
- ZORO SELECT 3/8"-24 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 50 PK (U07040.037.0075)
- Allied Titanium Socket Head Cap Screws