Shop All Socket Head Cap Screws
Allied Titanium
1/4"-28 Socket Head Cap Screw, Plain Titanium, 1/4 in Length
Mfr # 0025512
Zoro # G705392001
product price: $8.99
/ea
Sold in multiples of 10 for $89.90
$89.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Socket Head
- System of Measurement Inch
- Thread Size 1/4"-28
- Screw Length 1/4 in
- Material Titanium
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allied Titanium
- MFR # 0025512
- Zoro # G705392001
- UPC # 51907332824
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/4"-28 |
Screw Length | 1/4 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Titanium |
Finish | Plain |
Standards | ANSI-B18.3, ASME-B18.3 |
Item | Socket Head Cap Screw |
Head Type | Socket |
Tolerance | +0/-0.010 in |
Description
These socket drive screws are TRUE TITANIUM(TM), specifically Grade 5 (Ti-6Al-4V). Grade 5 titanium is a common aerospace alloy that has been used in commercial aircraft for decades. It is now affordable for the average user and a key component when worki
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 8 mm Length, 100 PK (M07150.060.0008)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size #14 , Steel Zinc Plated Finish, 100 PK (07642)
- ZORO SELECT Jam Nut, 3/8"-16, 316 Stainless Steel, Not Graded, Plain, 15/64 in Ht, 25 PK (U55090.037.0001)
- ZORO SELECT Wall Anchor, 1-5/8" L, Plastic, Not Rated Tension Strength, 100 PK (U30530.000.0001)
- ALLIED TITANIUM 1/2"-20 Socket Head Cap Screw, Titanium, 2 in Length (0017546)
- ALLIED TITANIUM 5/16"-24 Socket Head Cap Screw, Plain Titanium, 3/4 in Length (0016774)
- ALLIED TITANIUM #6-32 Socket Head Cap Screw, Plain Titanium, 1/4 in Length (0016955)
- ALLIED TITANIUM 1/4"-28 Socket Head Cap Screw, Plain Titanium, 3/4 in Length (0016764)
- ALLIED TITANIUM 1/2"-13 Socket Head Cap Screw, Plain Titanium, 1-1/2 in Length (0017068)
- ALLIED TITANIUM 1/4"-20 Socket Head Cap Screw, Plain Titanium, 3/8 in Length (0016649)
- ZORO SELECT #8-32 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 100 PK (U07150.016.0200)
- Allied Titanium Socket Head Cap Screws