Shop All Socket Head Cap Screws
Allied Titanium
1/4"-28 Socket Head Cap Screw, Plain Titanium, 1-1/2 in Length
Mfr # 0017125
Zoro # G705391271
product price: $13.79
/ea
Sold in multiples of 5 for $68.95
$68.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Socket Head
- System of Measurement Inch
- Thread Size 1/4"-28
- Screw Length 1-1/2 in
- Material Titanium
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allied Titanium
- MFR # 0017125
- Zoro # G705391271
- UPC # 51907313335
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/4"-28 |
Screw Length | 1-1/2 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Titanium |
Finish | Plain |
Standards | ANSI-B18.3, ASME-B18.3 |
Item | Socket Head Cap Screw |
Head Type | Socket |
Tolerance | +0/-0.003 in |
Description
These socket drives screws are TRUE TITANIUM(TM), specifically commercially pure Grade 2 (CP) titanium. Like platinum and gold, titanium is an element near the top of the galvanic scale and its resistance to corrosion of all kinds is legendary. Its positi
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Class 12.9, M12 Hex Head Cap Screw, Black Oxide Steel, 90 mm L (K0870.212X90)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 50 PK (U01200.025.0200)
- UNICORP Hex Standoff, #4-40 Thrd Sz, Stainless Steel Passivated, 1/4" Hex W (EBSOS-6440-12)
- ZORO SELECT Jam Nut, 3/8"-16, 316 Stainless Steel, Not Graded, Plain, 15/64 in Ht, 25 PK (U55090.037.0001)
- ALLIED TITANIUM 1/2"-13 Socket Head Cap Screw, Plain Titanium, 1 in Length (0017066)
- ALLIED TITANIUM 1/4"-20 Socket Head Cap Screw, Plain Titanium, 1/2 in Length (0017008)
- ALLIED TITANIUM M5-0.80 Socket Head Cap Screw, Plain Titanium, 25 mm Length (0016840)
- ALLIED TITANIUM #4-40 Socket Head Cap Screw, Plain Titanium, 1/4 in Length (0106548)
- ALLIED TITANIUM 1/4"-20 Socket Head Cap Screw, Plain Titanium, 3/8 in Length (0016649)
- ALLIED TITANIUM M6-1.00 Socket Head Cap Screw, Plain Titanium, 70 mm Length (0017213)
- AMERICAN SOCKETS 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK (3716CSB)
- Allied Titanium Socket Head Cap Screws