Shop All Set Screws
Allied Titanium
1/4-20 X 1/2 inch UNC Set Screw, Socket Drive with Cup Point, Grade 5 (Ti-6Al-4V)
Mfr # 0000860
Zoro # G105391918
product price: $9.15
/ea
Sold in multiples of 10 for $91.50
$91.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
Socket Head
- System of Measurement Inch
- Thread Size 1/4"-20
- Overall Length 1/2 in
- Point Type Cup
- Material Titanium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allied Titanium
- MFR # 0000860
- Zoro # G105391918
- UPC # 51907349921
- Country of Origin United States
- Category Set Screws
Dimensions
Thread Size | 1/4"-20 |
Overall Length | 1/2 in |
Details
System of Measurement | Inch |
Drive Type | Torx |
Point Type | Cup |
Material | Titanium |
Finish | Polished |
Item | Set Screw |
Head Type | Socket |
Fastener Industry Standards | ASME-B18.3 |
Tolerance | +/- 0.007 in |
Description
These set screws are TRUE TITANIUM(TM), specifically Grade 5 (Ti-6Al-4V). Grade 5 titanium is a common aerospace alloy that has been used in commercial aircraft for decades. It is now affordable for the average user and a key component when working with c
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS M4-0.70 Socket Head Cap Screw, Black Oxide Alloy Steel, 10 mm Length, 100 PK (231389-100)
- BUILDRIGHT Deck Screw, #10 x 4-1/2 in, Steel, Flat Head, Phillips Drive, 500 PK (07925)
- ZORO SELECT 3/4"-16 Grade 8 Plain Finish Carbon Steel Round Slotted Castle Nut, 5 pk. (U12035.075.0001)
- RED HEAD Trubolt Wedge Anchor, 3/8" Dia., 3-3/4" L, 316 stainless steel Plain, 50 PK (SWW-3836)
- ALLIED TITANIUM 1/4-20 X 1/4 inch UNC Set Screw, Socket Drive with Cup Point, Grade 2 (CP) (0001658)
- ALLIED TITANIUM 1/4-20 X 1 inch UNC Set Screw, Socket Drive with Flat Point, Grade 2 (CP) (0077123)
- ALLIED TITANIUM #6-32 X 3/16 UNC Set Screw, Socket Drive with Cone Point, Grade 5 (Ti-6Al-4V) (0020332)
- ALLIED TITANIUM #8-32 X 1/4 inch UNC Set Screw, Socket Drive with Cup Point, Grade 2 (CP) (0078238)
- ALLIED TITANIUM #6-32 X 5/32 UNC Set Screw, Socket Drive with Cone Point, Grade 2 (CP) (0106531)
- ALLIED TITANIUM M3-0.5 Pitch X 12mm Set Screw, Socket Drive with Flat Point, Grade 5 (Ti-6Al-4V) (0049069)
- BSC PREFERRED 18-8 Stainless Steel Flat-Tip Set Screws 10-32 Thread 3/8 Long, 25PK (94355A335)
- Allied Titanium Set Screws