Shop All Set Screws
Allied Titanium
1/4-20 X 1/2 inch UNC Set Screw, Socket Drive with Cup Point, Grade 2 (CP)
Mfr # 0001660
Zoro # G905392092
Sold in multiples of 10 for $86.50
$86.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
Socket Head
- System of Measurement Inch
- Thread Size 1/4"-20
- Overall Length 1/2 in
- Point Type Cup
- Material Titanium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allied Titanium
- MFR # 0001660
- Zoro # G905392092
- UPC # 51907349761
- Country of Origin China
- Category Set Screws
Dimensions
Thread Size | 1/4"-20 |
Overall Length | 1/2 in |
Details
System of Measurement | Inch |
Drive Type | Torx |
Point Type | Cup |
Material | Titanium |
Finish | Polished |
Item | Set Screw |
Head Type | Socket |
Fastener Industry Standards | ASME-B18.3 |
Tolerance | +/- 0.007 in |
Description
These set screws are TRUE TITANIUM(TM), specifically Grade 2 (CP) Titanium. Grade 2 titanium is commercially pure and used when ultimate corrosion resistance is desired. It is now affordable for the average user and a key component when working with compo
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK Heavy Wall Self Locking Thread Insert, #4-40 Int Thrd Sz, Carbon Steel, 10 PK (329-004-PK10)
- MIDWEST FASTENER #6-32 x 3-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (54728)
- ZORO SELECT Round Spacer, Natural Nylon, 7/8 in Overall Lg, #14 Inside Dia (501414RSN)
- SWIVEL Deck Screw, #2 x 2-1/2 in, Stainless Steel, Phillips Drive (SW648681)
- ALLIED TITANIUM 1/4-20 X 1/4 inch UNC Set Screw, Socket Drive with Cup Point, Grade 2 (CP) (0001658)
- ALLIED TITANIUM M8-1.25 Pitch X 8mm Set Screw, Socket Drive with Cup Point, Grade 2 (CP) (0001797)
- ALLIED TITANIUM #8-32 X 1/4 inch UNC Set Screw, Socket Drive with Cup Point, Grade 2 (CP) (0078238)
- ALLIED TITANIUM #4-40 X 3/16 inch UNC Set Screw, Socket Drive with Cup Point, Grade 5 (Ti-6Al-4V) (0040783)
- ALLIED TITANIUM M4-0.7 Pitch X 6mm Set Screw, Socket Drive with Cup Point, Grade 2 (CP) (0079539)
- ALLIED TITANIUM M3-0.5 Pitch X 12mm Set Screw, Socket Drive with Flat Point, Grade 5 (Ti-6Al-4V) (0049069)
- ZORO SELECT Socket Set Screw, Cup, 5/16-18x1, PK100 (U01080.031.0100)
- Allied Titanium Set Screws