Shop All Machine Screws
Allied Titanium
1/4"-20 x 1 in Phillips Pan Machine Screw, Plain Titanium
Mfr # 0001578
Zoro # G705391974
Sold in multiples of 14 for $51.66
$51.66
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Material Titanium
- Finish Plain
- Standards ANSI-B18.6.3, ASME-B18.6.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allied Titanium
- MFR # 0001578
- Zoro # G705391974
- UPC # 51907302995
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 1 in |
Dimensional Standards | ANSI-B18.6.3; ASME-B18.6.3 |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Titanium |
Finish | Plain |
Standards | ANSI-B18.6.3, ASME-B18.6.3 |
Item | Machine Screw |
Tolerance | +0/-0.009 in |
Description
These pan head screws are TRUE TITANIUM(TM), specifically commercially pure Grade 2 (CP) titanium. Like platinum and gold, titanium is an element near the top of the galvanic scale and its resistance to corrosion of all kinds is legendary. Its position on
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 1/4"-20, Steel, Grade 8, Zinc Yellow, 7/32 in Ht, 100 PK (U04122.025.0001)
- BUILDRIGHT Sheet Metal Screw, #8 x 1 in, Zinc Plated Steel Truss Head Phillips Drive, 188 PK (54936)
- ITW BEE LEITZKE Clevis Pin, Std, Stl, 1x3 1/2 L (WWG-CLP-280)
- MIDWEST FASTENER Class 8.8, M18-1.50 Hex Head Cap Screw, Zinc Plated Steel, 30 mm L, 2 PK (932441)
- ALLIED TITANIUM 1/4"-20 x 4 in Phillips Pan Machine Screw, Plain Titanium (0001586)
- ALLIED TITANIUM #4-40 x 3/16 in Phillips Pan Machine Screw, Plain Titanium (0076568)
- ALLIED TITANIUM #8-32 x 3/8 in Torx Flat Machine Screw, Plain Titanium (0049008)
- ALLIED TITANIUM #10-24 x 3/8 in Phillips Pan Machine Screw, Plain Titanium (0001529)
- ALLIED TITANIUM M6-1.00 x 12 mm Phillips Flat Machine Screw, Plain Titanium (0035471)
- ALLIED TITANIUM #10-24 x 1/2 in Torx Button Machine Screw, Plain Titanium (0082713)
- APM HEXSEAL #6-32 x 1/2 in Phillips Pan Self-Sealing Machine Screw, Plain 18-8 Stainless Steel, 10 PK (BAEHNZZZZAAZZ)
- Allied Titanium Machine Screws