Shop All Socket Head Cap Screws
Allied Titanium
1/4"-20 Socket Head Cap Screw, Plain Titanium, 5/8 in Length
Mfr # 0032349
Zoro # G105391369
product price: $9.95
/ea
Sold in multiples of 8 for $79.60
$79.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
Hex Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Screw Length 5/8 in
- Material Titanium
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allied Titanium
- MFR # 0032349
- Zoro # G105391369
- UPC # 51907321576
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/4"-20 |
Screw Length | 5/8 in |
Details
System of Measurement | Inch |
Head Type | Socket |
Drive Type | Hex |
Material | Titanium |
Finish | Plain |
Standards | ANSI-B18.3, ASME-B18.3 |
Item | Socket Head Cap Screw |
Tolerance | +0/-0.010 in |
Description
These socket drives screws are TRUE TITANIUM(TM), specifically commercially pure Grade 2 (CP) titanium. Like platinum and gold, titanium is an element near the top of the galvanic scale and its resistance to corrosion of all kinds is legendary. Its positi
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #6 x 3/8 in, Zinc Plated Steel K-Lath Head Phillips Drive, 100 PK (U26456.013.0037)
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2 in Length, 100 PK (U51050.016.0200)
- ZORO SELECT Free-Running Helical Insert Repair Kit, Helical Inserts, 1/4"-28, Plain 18-8 Stainless Steel (3534-1/4K)
- ZORO SELECT Solid Rivet, Brazier Head, 0.25 in Dia., 0.5 in L, Aluminum Body, 100 PK (55A0808-EA-100)
- ALLIED TITANIUM #10-32 Socket Head Cap Screw, Plain Titanium, 7/8 in Length (0080268)
- ALLIED TITANIUM #4-40 Socket Head Cap Screw, Plain Titanium, 1/4 in Length (0106548)
- ALLIED TITANIUM 1/4"-20 Socket Head Cap Screw, Plain Titanium, 1/2 in Length (0017008)
- ALLIED TITANIUM 5/16"-18 Socket Head Cap Screw, Plain Titanium, 1-3/4 in Length (0004053)
- ALLIED TITANIUM #10-32 Socket Head Cap Screw, Plain Titanium, 1/2 in Length (0003774)
- ALLIED TITANIUM #8-32 Socket Head Cap Screw, Plain Titanium, 1/4 in Length (0016964)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 2-1/4 in Length, 50 PK (U55050.025.0225)
- Allied Titanium Socket Head Cap Screws