Shop All Socket Head Cap Screws
Allied Titanium
1/4"-20 Socket Head Cap Screw, Plain Titanium, 3/8 in Length
Mfr # 0016649
Zoro # G905391866
product price: $9.15
/ea
Sold in multiples of 8 for $73.20
$73.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Socket Head
- System of Measurement Inch
- Thread Size 1/4"-20
- Screw Length 3/8 in
- Material Titanium
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allied Titanium
- MFR # 0016649
- Zoro # G905391866
- UPC # 51907340447
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/4"-20 |
Screw Length | 3/8 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Titanium |
Finish | Plain |
Standards | ANSI-B18.3, ASME-B18.3 |
Item | Socket Head Cap Screw |
Head Type | Socket |
Tolerance | +0/-0.003 in |
Description
These socket drive screws are TRUE TITANIUM(TM), specifically Grade 5 (Ti-6Al-4V). Grade 5 titanium is a common aerospace alloy that has been used in commercial aircraft for decades. It is now affordable for the average user and a key component when worki
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 16 mm Shaft Dia, 5 PK (DSH-16SA)
- FASTENMASTER Fastenmaster 5915285 Flatlok No. 14 x 4.5 in. No.40 Torx ttap Flat Head Epoxy Carbon Steel Wood Screws - 250 Piece (5915285)
- ZORO SELECT Hex Nut, 1-1/4"-7, Steel, Not Graded, Black Oxide, 1-1/16 in Ht (HNI5125LH-001BX)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 1/2 in Steel, Zinc Plated Finish, 25 PK (U37480.050.0001)
- ALLIED TITANIUM 1/4"-20 Socket Head Cap Screw, Plain Titanium, 1/4 in Length (0017006)
- ALLIED TITANIUM #6-32 Socket Head Cap Screw, Plain Titanium, 1 in Length (0016960)
- ALLIED TITANIUM M3-0.50 Socket Head Cap Screw, Plain Titanium, 12 mm Length (0040138)
- ALLIED TITANIUM 5/16"-24 Socket Head Cap Screw, Plain Titanium, 3/4 in Length (0016774)
- ALLIED TITANIUM #2-56 Socket Head Cap Screw, Plain Titanium, 1/8 in Length (0032474)
- ALLIED TITANIUM #10-24 Socket Head Cap Screw, Plain Titanium, 1-1/4 in Length (0016979)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, 18-8 Stainless Steel, 1/2 in Length, 5 PK (67841)
- Allied Titanium Socket Head Cap Screws