Shop All Socket Head Cap Screws
Allied Titanium
1/4"-20 Socket Head Cap Screw, Plain Titanium, 3/4 in Length
Mfr # 0016651
Zoro # G405391663
product price: $10.29
/ea
Sold in multiples of 8 for $82.32
$82.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Screw Length 3/4 in
- Material Titanium
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allied Titanium
- MFR # 0016651
- Zoro # G405391663
- UPC # 51907310686
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/4"-20 |
Screw Length | 3/4 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Titanium |
Finish | Plain |
Standards | ANSI-B18.3, ASME-B18.3 |
Item | Socket Head Cap Screw |
Tolerance | +0/-0.003 in |
Description
These socket drive screws are TRUE TITANIUM(TM), specifically Grade 5 (Ti-6Al-4V). Grade 5 titanium is a common aerospace alloy that has been used in commercial aircraft for decades. It is now affordable for the average user and a key component when worki
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Washer, Sq, Channel Guide, 1/2" Hole (FS-5004-1/2 E/G)
- TAMPER-PRUF SCREWS 1-1/2 in Hex Button Tamper Resistant Screw, Steel, Black Oxide Finish, 25 PK (31190)
- ZORO SELECT Sheet Metal Screw, #10 x 7/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.019.0087)
- ZORO SELECT Hex Nut, M5-0.80, Steel, Class 10, Black Oxide, 4 mm Ht, 100 PK (M04120.050.0001)
- ALLIED TITANIUM #8-32 Socket Head Cap Screw, Plain Titanium, 5/8 in Length (0016968)
- ALLIED TITANIUM M10-1.50 Socket Head Cap Screw, Titanium, 40 mm Length (0018136)
- ALLIED TITANIUM 1/4"-28 Socket Head Cap Screw, Plain Titanium, 1/4 in Length (0025512)
- ALLIED TITANIUM #10-32 Socket Head Cap Screw, Plain Titanium, 1/2 in Length (0016986)
- ALLIED TITANIUM #6-32 Socket Head Cap Screw, Plain Titanium, 3/4 in Length (0016959)
- ALLIED TITANIUM M12-1.75 Socket Head Cap Screw, Titanium, 26 mm Length (0078263)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Zinc Plated Steel, 60 mm Length, 25 PK (M07090.160.0060)
- Allied Titanium Socket Head Cap Screws