Shop All Machine Screws
Allied Titanium
#12-24 x 1-3/4 in Phillips Pan Machine Screw, Plain Titanium
Mfr # 0008755
Zoro # G705391547
Sold in multiples of 12 for $58.20
$58.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size #12-24
- Fastener Length 1-3/4 in
- Material Titanium
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allied Titanium
- MFR # 0008755
- Zoro # G705391547
- UPC # 51907306696
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #12-24 |
Fastener Length | 1-3/4 in |
Dimensional Standards | ANSI-B18.6.3; ASME-B18.6.3 |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Titanium |
Finish | Plain |
Standards | ANSI-B18.6.3, ASME-B18.6.3 |
Item | Machine Screw |
Tolerance | +0/-0.009 in |
Description
These pan head screws are TRUE TITANIUM(TM), specifically commercially pure Grade 2 (CP) titanium. Like platinum and gold, titanium is an element near the top of the galvanic scale and its resistance to corrosion of all kinds is legendary. Its position on
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/2"-20 Socket Head Cap Screw, Chrome Plated Steel, 1-3/4 in Length, 5 PK (79905)
- ZORO SELECT Round Standoffs, 1/4"-20 Thrd Sz, 1/4 in Bd L, Aluminum Clear Anodized, 1/2 in OD, 2 PK (ZA0120-AL28)
- L.H. DOTTIE Lag Screw, 3/8 in, 2 in, Steel, Zinc Plated Hex Hex Drive, 100 PK (LAG382)
- ZORO SELECT Class 8.8, M4-0.70 Hex Head Cap Screw, Zinc Plated Steel, 16 mm L, 100 PK (M01210.040.0016)
- ALLIED TITANIUM 1/4"-20 x 1 in Phillips Flat Machine Screw, Plain Titanium (0001299)
- ALLIED TITANIUM #6-32 x 1/4 in Phillips Pan Machine Screw, Plain Titanium (0001555)
- ALLIED TITANIUM #10-24 x 1/2 in Phillips Pan Machine Screw, Plain Titanium (0001530)
- ALLIED TITANIUM M6-1.00 x 25 mm Phillips Flat Machine Screw, Plain Titanium (0035477)
- ALLIED TITANIUM #4-40 x 3/16 in Phillips Pan Machine Screw, Plain Titanium (0076568)
- ALLIED TITANIUM M5-0.80 x 16 mm Phillips Pan Machine Screw, Plain Titanium (0036307)
- SUBURBAN BOLT AND SUPPLY #10-24 x 3/4 in Slotted Flat Machine Screw, Plain Stainless Steel (A2300120048F)
- Allied Titanium Machine Screws