Shop All Socket Head Cap Screws
Allied Titanium
1/2"-13 Socket Head Cap Screw, Plain Titanium, 1 in Length
Mfr # 0017066
Zoro # G205391436
Sold in multiples of 2 for $62.30
$62.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Socket Head
- System of Measurement Inch
- Thread Size 1/2"-13
- Screw Length 1 in
- Material Titanium
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allied Titanium
- MFR # 0017066
- Zoro # G205391436
- UPC # 51907313199
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/2"-13 |
Screw Length | 1 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Titanium |
Finish | Plain |
Standards | ANSI-B18.3, ASME-B18.3 |
Item | Socket Head Cap Screw |
Head Type | Socket |
Tolerance | +/- 0.008 in |
Description
These socket drives screws are TRUE TITANIUM(TM), specifically commercially pure Grade 2 (CP) titanium. Like platinum and gold, titanium is an element near the top of the galvanic scale and its resistance to corrosion of all kinds is legendary. Its positi
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Rivet Nut, 1/4"-20 Thread Size, 0.829 in L, Rubber, 10 PK (347030/388)
- ZORO SELECT Hex Nut, 1-1/4"-12, Steel, Grade 5, Black Oxide, 1-1/16 in Ht, 5 PK (U01120.125.0002)
- ZORO SELECT Spring Pin, Sltd, 3/8inx2-1/2in, Znc, PK10 (U39101.037.0250)
- DEWALT Power-Stud+ SD1 Wedge Anchor, 3/8" Dia., 5" L, Carbon Steel Zinc Plated, 50 PK (7416SD1-PWR)
- ALLIED TITANIUM M10-1.50 Socket Head Cap Screw, Plain Titanium, 25 mm Length (0016873)
- ALLIED TITANIUM #10-24 Socket Head Cap Screw, Plain Titanium, 3/4 in Length (0016977)
- ALLIED TITANIUM 1/4"-20 Socket Head Cap Screw, Plain Titanium, 2-1/2 in Length (0016657)
- ALLIED TITANIUM M10-1.50 Socket Head Cap Screw, Plain Titanium, 20 mm Length (0016887)
- ALLIED TITANIUM M8-1.25 Socket Head Cap Screw, Plain Titanium, 30 mm Length (0017220)
- ALLIED TITANIUM M6-1.00 Socket Head Cap Screw, Plain Titanium, 60 mm Length (0017212)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 12 mm Length, 50 PK (M51050.080.0012)
- Allied Titanium Socket Head Cap Screws