Shop All Set Screws
Allied Titanium
#10-32 X 1/4 inch UNF Set Screw, Socket Drive with Flat Point, Grade 5 (Ti-6Al-4V)
Mfr # 0020593
Zoro # G505391792
product price: $11.49
/ea
Sold in multiples of 8 for $91.92
$91.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
Socket Head
- System of Measurement Inch
- Thread Size #10-32
- Overall Length 1/4 in
- Point Type Flat
- Material Titanium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allied Titanium
- MFR # 0020593
- Zoro # G505391792
- UPC # 51907336471
- Country of Origin United States
- Category Set Screws
Dimensions
Thread Size | #10-32 |
Overall Length | 1/4 in |
Details
System of Measurement | Inch |
Drive Type | Torx |
Point Type | Flat |
Material | Titanium |
Finish | Polished |
Item | Set Screw |
Head Type | Socket |
Fastener Industry Standards | ASME-B18.3 |
Tolerance | +/- 0.007 in |
Description
These set screws are TRUE TITANIUM(TM), specifically Grade 5 (Ti-6Al-4V). Grade 5 titanium is a common aerospace alloy that has been used in commercial aircraft for decades. It is now affordable for the average user and a key component when working with c
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring P, HD Coil, 3/32x9/16,1150lb, PK100 (U39150.009.0056)
- ZORO SELECT Grade 5, 1/2"-20 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 10 PK (U01252.050.0350)
- ZORO SELECT Square U-Bolt, 3/8"-16, 2 in Wd, 4 5/8 in Ht, Zinc Plated Steel (U17263.037.0205)
- TEKS Sheet Metal Screw, #9 x 1 in, Steel Hex Head Hex Drive, 360 PK (21401)
- ALLIED TITANIUM M4-0.7 Pitch X 6mm Set Screw, Socket Drive with Cup Point, Grade 2 (CP) (0079539)
- ALLIED TITANIUM 1/4-20 X 1/2 inch UNC Set Screw, Socket Drive with Cup Point, Grade 5 (Ti-6Al-4V) (0000860)
- ALLIED TITANIUM M8-1.25 Pitch X 8mm Set Screw, Socket Drive with Cup Point, Grade 2 (CP) (0001797)
- ALLIED TITANIUM M3-0.5 Pitch X 12mm Set Screw, Socket Drive with Flat Point, Grade 5 (Ti-6Al-4V) (0049069)
- ALLIED TITANIUM #6-32 X 3/16 UNC Set Screw, Socket Drive with Cone Point, Grade 5 (Ti-6Al-4V) (0020332)
- ALLIED TITANIUM M8-1.25 Pitch X 10mm Set Screw, Socket Drive with Cup Point, Grade 2 (CP) (0001798)
- ZORO SELECT Socket Set Screw, Cup, 7/16-20x1-1/4, PK25 (U07852.043.0125)
- Allied Titanium Set Screws