Shop All Set Screws
Allied Titanium
#10-32 X 1/4 inch UNF Set Screw, Socket Drive with Flat Point, Grade 2 (CP)
Mfr # 0020563
Zoro # G705391738
product price: $10.39
/ea
Sold in multiples of 8 for $83.12
$83.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
Socket Head
- System of Measurement Inch
- Thread Size #10-32
- Overall Length 1/4 in
- Point Type Flat
- Material Titanium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allied Titanium
- MFR # 0020563
- Zoro # G705391738
- UPC # 51907336778
- Country of Origin United States
- Category Set Screws
Dimensions
Thread Size | #10-32 |
Overall Length | 1/4 in |
Details
System of Measurement | Inch |
Drive Type | Torx |
Point Type | Flat |
Material | Titanium |
Finish | Polished |
Item | Set Screw |
Fastener Industry Standards | ASME-B18.3 |
Head Type | Socket |
Tolerance | +/- 0.007 in |
Description
These set screws are TRUE TITANIUM(TM), specifically Grade 2 (CP) Titanium. Grade 2 titanium is commercially pure and used when ultimate corrosion resistance is desired. It is now affordable for the average user and a key component when working with compo
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 2-1/4 in Length, 25 PK (U07150.037.0225)
- FOREVERBOLT Not Graded, 3/8"-16 Hex Head Cap Screw, NL-19 316 Stainless Steel, 1-1/2 in L, 10 PK (FB3HEXB3816112P10)
- ZORO SELECT Hex Nut, M36-2.00, Steel, Class 8, Black Oxide, 29 mm Ht, 2 PK (M01120.360.0200)
- ZORO SELECT Socket Set Screw, Cup, 3/8-16x7/16, PK100 (U07840.037.0043)
- ALLIED TITANIUM #6-32 X 3/16 UNC Set Screw, Socket Drive with Cone Point, Grade 5 (Ti-6Al-4V) (0020332)
- ALLIED TITANIUM #10-32 X 1/4 inch UNF Set Screw, Socket Drive with Cup Point, Grade 5 (Ti-6Al-4V) (0005620)
- ALLIED TITANIUM 1/4-20 X 1/4 inch UNC Set Screw, Socket Drive with Cup Point, Grade 2 (CP) (0001658)
- ALLIED TITANIUM M8-1.25 Pitch X 10mm Set Screw, Socket Drive with Cup Point, Grade 2 (CP) (0001798)
- ALLIED TITANIUM M8-1.25 Pitch X 8mm Set Screw, Socket Drive with Cup Point, Grade 2 (CP) (0001797)
- ALLIED TITANIUM M4-0.7 Pitch X 6mm Set Screw, Socket Drive with Cup Point, Grade 2 (CP) (0079539)
- ZORO SELECT Set Screw, ST, M12 x 1.75mm, Cup, 80mm, PK50 (M07840.120.0080)
- Allied Titanium Set Screws