Shop All Pet Bowls & Feeders
Allied Precision
Allied Precision HB130 Little Giant Electric Heater Base for Waterer
Mfr # HB130
Zoro # G703757666
$72.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allied Precision
- MFR # HB130
- Zoro # G703757666
- UPC # 84369181723
- Country of Origin China
- Category Pet Bowls & Feeders
Description
To have a pet at the home requires a lot of passion, care and love. Our Pet Supplies items consist of high quality selection of pets daily needs and everything concerning for your beloved furry pals.
Features- Little Giant Electric Heater Base for Waterer
- Helps prevent water from freezing in temperatures as low as 10 degrees f
- Designed for use with double wall founts and other metal containers
- Perfect for outdoor use in a dry, sheltered area, cord should be protected from animals, use with a ground fault protector
- Unit will not draw electricity until temps drop below freezing, uses less than 1 amp per hour
- Made in the USA
- Width: 16.5"
- Length: 16.5"
- Height: 3.5"
- Weight: 7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Cable-Clutch (946-0506)
- COGHLANS FOLDING SHOVEL COG 23""L (9065)
- FIBERBUILT Cncrt Free Standing Umbrella Base, 110Lb (CB23K)
- MTD Drag Link-Steering (747-05385A)
- ALLIED PRECISION HEATED PET BOWL 1 QT (1B)
- ALLIED PRECISION Bowl Pet Heated Plas 5Qt (HPB5)
- FARM INNOVATORS Farm Innovators H-4815 Floating De-Icer; 1500W (187555)
- ARF PETS Automatic Pet Feeder Food Dispenser with Timer - Up to 4 Meals a Day (APAFNEW2)
- VAN NESS 8 oz Stainless Steel Cat Dish (79441002430)
- PET LODGE Pet Lodge CH25 Pet Feeder, 25 lb Volume Capacity, Galvanized Steel (CH25)
- ICONIC PET 32 oz Stainless Steel Non - Skid Pet Bowl for Dog or Cat - 4 Cup (IC302671)
- Allied Precision Pet Bowls & Feeders