Allied Precision

Allied Precision 20 in. Bird Bath with Metal Stand - Non-Heated


product price: $90.49
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Non-heated 20 Bird Bath with Metal Stand.
  • Height: 20.5".
  • Width: 4.5".
  • Length: 20.75".
  • Construction: Plastic.
  • Satisfaction ensured.
  • Constructed with the highest quality materials for your pet.
  • Offering the best quality items on the market today.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.