Allied Precision

1595 Watt Universal Drain Heater - 2952DP


product price: $92.19
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This de-icer is designed to mount through the drain hole in metal or plastic stock tanks. By mounting through the drain hole the electrical cord is kept out of the water and cannot be thrown from the tank. Universal drain heater 1500 watts 120 volts.
  • Size: 1500 WATT.
  • Ingredients: Fits All Stock Tanks That Have 3/4 Drain Holes. 1500 Watts 120 Volts.
  • Length: 14.25".
  • Width: 6.60".
  • Height: 4.60".
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.