Shop All Electrical Box Covers
Allied Moulded Products
Electrical Box Cover, Square, PVC, Blank
Mfr # 9344
Zoro # G106884150
product price: $269.99
/pk 100, $2.70/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Cover Type Blank
- Width 4 in
- Depth 0.094 in
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allied Moulded Products
- MFR # 9344
- Zoro # G106884150
- UPC # 85339103684
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Width | 4 in |
Depth | 0.094 in |
Height | 4 in |
Details
Item | Electrical Box Cover |
Shape | Square |
Cover Type | Blank |
Material | PVC |
Color | Off white |
Mounting Description | 2 Screws |
Additional Materials | Carbon steel fasteners |
Description
Rubber Bands Asst 2.0Z, 9PK, 100PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Channel Pipe Clamp, 1-1/4 In, Gold, PK10 (V111 1-1/4Y)
- APPLETON ELECTRIC Conduit Body Gasket, 1/2 in., Neoprene (GK50-N)
- ABB Replacement for ABB 54854be (54854BE ABB)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 1 In., Nylon, 90 Deg (PS1009NBK)
- RACO Electrical Box Cover, Square, 4 Gang, Rectangular, Galvanized Steel, Blank (823)
- BELL OUTDOOR 2 -Gang Vertical Weatherproof Cover, 4.531" W, 4.531" H (5148-0)
- HAMMOND N3 Screw Cover, 24X24X10, Gray (C3SC242410GY)
- HUBBELL WIRING DEVICE-KELLEMS Floor Box Carpet Flange, 1 Gang, Rectangular, PVC (PFBRFGY1)
- MULBERRY Electrical Box Cover, 2 Gang, Square, Steel, Duplex Receptacle and Raised (11402)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Round, Aluminum (SA2925)
- WIEGMANN Electrical Box Cover, Rectangular, 18-8 Stainless Steel, Screw Cover (WA121204GSCSS)
- Allied Moulded Products Electrical Box Covers