Shop All Electrical Boxes
Allied Moulded Products
Electrical Box, 6 cu in, Switch Box, 1 Gang, Fiberglass Reinforced Polyester
Mfr # 9303=H
Zoro # G310027794
Sold in multiples of 2 for $12.50
$12.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 6 cu in
- Box Type Switch Box
- Number of Gangs 1
- Material Fiberglass Reinforced Polyester
- Color Off-White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allied Moulded Products
- MFR # 9303=H
- Zoro # G310027794
- UPC # 85339100225
- Country of Origin China
- Category Electrical Boxes
Details
Item | Electrical Box |
Capacity | 6 cu in |
Box Type | Switch Box |
Number of Gangs | 1 |
Material | Fiberglass Reinforced Polyester |
Color | Off-White |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 3 in., Straight, White (SHC1091)
- BURNDY Two Hole Lug Compress Connector, 4/0 AWG (YA282N)
- NVENT HOFFMAN Lay-In, Flat-Cover Wireway, 8inWx8inH (F88T160GVP)
- EATON BUSSMANN Circuit Limiter, ANL Series, 80A, Fast-Acting, 32V AC, Bolt-On (ANL-80)
- ALLIED MOULDED PRODUCTS Electrical Box, 22.5 cu in, Wall Box, 1 Gang, Fiberglass Reinforced Polyester, Rectangular (1099-NV)
- ALLIED MOULDED PRODUCTS Electrical Box, 12.5 cu in, Wall Box, 1 Gang, Fiberglass, Rectangular (9318)
- ALLIED MOULDED PRODUCTS Electrical Box, 14 cu in, Ceiling Box, 1 Gang, Fiberglass, Round (H9338=ESK)
- ALLIED MOULDED PRODUCTS Electrical Box, 32.5 cu in, 2 Gang (H2300=NK)
- ALLIED MOULDED PRODUCTS Electrical Box, 25 cu in, Ceiling Box, Polycarbonate, Round (SB=CB)
- ALLIED MOULDED PRODUCTS Electrical Box, 23 cu in, Wall Box, 1 Gang, Polyvinyl Chloride (SB=1)
- BELL Electrical Box, 16.5 cu in, Outlet Box, 1 Gang, PVC, Rectangular (PSB37550WH)
- Allied Moulded Products Electrical Boxes