Shop All Electrical Boxes
Allied Moulded Products
Electrical Box, 22.5 cu in, Ceiling Box, Fiberglass, Round
Mfr # 9351-NK
Zoro # G706884123
product price: $10.35
/ea
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 22.5 cu in
- Box Type Ceiling Box
- Material Fiberglass
- Width 4 in
- Depth 2-7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allied Moulded Products
- MFR # 9351-NK
- Zoro # G706884123
- UPC # 85339103844
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Width | 4 in |
Depth | 2-7/16 in |
Height | 4 in |
Box Diameter | 4 |
Details
Item | Electrical Box |
Capacity | 22.5 cu in |
Box Type | Ceiling Box |
Material | Fiberglass |
Opening Shape | Round |
Color | Off-White |
Mounting Description | Nail-on with fetter ring nails |
Box Features | Nails, Speed "K" nonmetallic clamps |
Fixture Rating | 50lbs |
Volume | 22.5 cu. in. |
Additional Materials | Carbon steel fasteners, Polyvinyl chloride clamps |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Copper Cable to Post/Flat, 8 sol (KC22J12T13)
- MULBERRY Number of Gangs: 5 Steel, Semi-Gloss Finish, White (86155)
- RACO Flexible Metal Conduit Fitting, 3/8 In (2101)
- AMERTAC Dusk/Dawn Light Control (SLC4CG)
- ALLIED MOULDED PRODUCTS Electrical Box, 32.5 cu in, 2 Gang (H2300=NK)
- ALLIED MOULDED PRODUCTS Electrical Box, 22.5 cu in, Wall Box, 1 Gang, Fiberglass Reinforced Polyester, Rectangular (1099-NV)
- ALLIED MOULDED PRODUCTS Electrical Box, 14 cu in, Ceiling Box, 1 Gang, Fiberglass, Round (H9338=ESK)
- ALLIED MOULDED PRODUCTS Electrical Box, 12.5 cu in, Wall Box, 1 Gang, Fiberglass, Rectangular (9318)
- ALLIED MOULDED PRODUCTS Electrical Box, 75 cu in, Wall Box, 4 Gang, Fiberglass, Rectangular (4304-NK)
- ALLIED MOULDED PRODUCTS Electrical Box, 14 cu in, Ceiling Box, Fiberglass (H9338ESGC2)
- BELL OUTDOOR Weatherproof Electrical Box, 18.3 cu in, Single Gang, 1 Gang, Aluminum, Rectangular (5331-0)
- Allied Moulded Products Electrical Boxes