Shop All Electrical Boxes
Allied Moulded Products
Electrical Box, 22.5 cu in, Ceiling Box, 1 Gang, Fiberglass Reinforced Polyester, Round
Mfr # 9350=HLK
Zoro # G810027799
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 22.5 cu in
- Box Type Ceiling Box
- Number of Gangs 1
- Material Fiberglass Reinforced Polyester
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allied Moulded Products
- MFR # 9350=HLK
- Zoro # G810027799
- UPC # 85339103806
- Country of Origin China
- Category Electrical Boxes
Dimensions
Width | 4 in |
Depth | 2-7/16 in |
Height | 4 in |
Details
Item | Electrical Box |
Capacity | 22.5 cu in |
Box Type | Ceiling Box |
Number of Gangs | 1 |
Material | Fiberglass Reinforced Polyester |
Opening Shape | Round |
Color | Off-White |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT GFCI Module Frame, Mini Com, 4 Port, White (CFG4WH)
- ABB Liquid Tight Connector, 3/4in., Silver (2531-2)
- PANDUIT Fxd dia. Clmp, .87" Bdl, #10 Scrw, Wh, PK100 (CCH87-S10-C)
- HALEX 3/8 In Flex Anti Short Bushing 35/Bg (75401)
- ALLIED MOULDED PRODUCTS Electrical Box, 32.5 cu in, 2 Gang (H2300=NK)
- ALLIED MOULDED PRODUCTS Electrical Box, 23 cu in, Wall Box, 1 Gang, Polyvinyl Chloride (SB=1)
- ALLIED MOULDED PRODUCTS Electrical Box, 14 cu in, Ceiling Box, Fiberglass (H9338ESGC2)
- ALLIED MOULDED PRODUCTS Electrical Box, 42 cu in, Wall Box, 2 Gang, Polycarbonate (SB=2)
- ALLIED MOULDED PRODUCTS Electrical Box, 14 cu in, Ceiling Box, 1 Gang, Fiberglass, Round (H9338=ESK)
- ALLIED MOULDED PRODUCTS Electrical Box, 12.5 cu in, Wall Box, 1 Gang, Fiberglass, Rectangular (9318)
- RACO Electrical Box, 12.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (517)
- Allied Moulded Products Electrical Boxes