Shop All Electrical Box Hardware
Allied Moulded Products
1 Gang, Fiberglass, Wall - Switch/Receptacle
Mfr # 1096=N
Zoro # G8633312
product price: $5.69
/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Material Fiberglass
- Width 2-1/4 in
- Box Type Wall - Switch/Receptacle
- Depth 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allied Moulded Products
- MFR # 1096=N
- Zoro # G8633312
- UPC # 85339244349
- Country of Origin United States
- Category Electrical Box Hardware
Dimensions
Width | 2-1/4 in |
Depth | 3 in |
Height | 3-13/16 In |
Details
Number of Gangs | 1 |
Material | Fiberglass |
Box Type | Wall - Switch/Receptacle |
Color | White |
Mounting Description | Angled mid nails |
Installation Type | New Work |
Box Features | Nails |
Additional Materials | Carbon steel fasteners |
Volume | 18 cu. in. |
Description
Allied Moulded 1-Gang Switch/receptacle outlet box in beige/tan color is made of thermoset-fiberglass reinforced polyester for added rigidity and strength. It measures 2-1/4 Inch x 3 Inch x 3-13/16 Inch and has a capacity of 18 cubic inches. It has an internal mid-nails mounting and intends to provide 4 no tool knockouts for cable entry. It is ideally used for fire resistive walls and ceilings in new work residential construction. Switch/receptacle outlet box is UL listed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROMEX 12 AWG 3 Conductor Nonmetallic Building Cable 600V YL (63947655)
- PANDUIT 12-10 AWG Nylon Locking Fork Terminal #8 Stud PK50 (PN10-8LF-L)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 24 in W, 12 in D, NEMA 3R, Screw On (A24R2412NK)
- ZORO SELECT Channel Washer, 1/4 In, Gold, PK25 (V500 1/4Y)
- WIEGMANN Interior Panel, NOVAL Accessory, Steel, Back Panel (P1210)
- CARLON Electrical Box Extension, Box Extension Accessory, PVC, Outlet Box (B344AB)
- SOUTHWIRE Electrical Box Extension Ring, Steel, Octagon Box (55151-1/2-UPC)
- RACO Mud Ring, 2 Gang, 819, Square Box (819)
- NVENT HOFFMAN Latch Kit, NOVAL Accessory, Steel (AL2ACCW)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel, Box (CP1212)
- RACO Slotted Head Ground Screw, NOVAL Accessory, 0 Gang, Steel, Floor Box (973)
- Allied Moulded Products Electrical Box Hardware