Shop All Indexable Toolholders
Allied Machine & Engineering
Tool Holder
Mfr # 22040S-004I
Zoro # G804376858
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 4
- Shank Shape Morse Taper
- Shank Dia. #4
- Cutting Length 5-1/8 in
- Body Length 6-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allied Machine & Engineering
- MFR # 22040S-004I
- Zoro # G804376858
- Country of Origin Unknown
- Category Indexable Toolholders
Dimensions
Shank Dia. | #4 |
Cutting Length | 5-1/8 in |
Body Length | 6-1/2 in |
Overall Length | 13-1/16 in |
Width | 2.165 in |
Maximum Diameter | 2-9/16 in |
Minimum Diameter | 1-29/32 in |
Length Type | Short |
Tool Reference Length | 8-5/8 in |
Height (in) | 2.165 |
Details
Series | 4 |
Shank Shape | Morse Taper |
Item Class | 25HA |
Flute Type | Straight |
Pipe Tap Side | 1/4 in |
Description
11
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Original Locking Pliers Set, 3 pcs. (323S)
- KOMELON Evolution 12 Ft. Self-Lock Tape Measure (L4812HV)
- DYNABRADE Pneumatic Finishing Sander, .15 HP (58507)
- TEKTON 3/8 Inch Drive 6-Point Socket and Ratchet Set with Rails, 74-Piece (1/4-1 in., 6-24 mm) (SKT13301)
- ALLIED MACHINE & ENGINEERING Tool Holder (22025S-004I)
- ALLIED MACHINE & ENGINEERING Drill Tool Holder (B-600-4MT-SR)
- HHIP 7 Piece 3/8" Shank Mini Tool Holder Set (2003-0375)
- SUMITOMO GNDLR163K-075J (2600W7P)
- HHIP 1" E16 Indexable Carbide Turning Tool (2003-0155)
- DORIAN Turning Toolholder, TNMG, MTENN16-4D (73310150700)
- HHIP 1/2" E8 Indexable Carbide Turning Tool (2003-0125)
- Allied Machine & Engineering Indexable Toolholders