Shop All Indexable Toolholders
Allied Machine & Engineering
Tool Holder
Mfr # 22025S-004I
Zoro # G404376845
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 2.5
- Shank Shape Morse Taper
- Shank Dia. #4
- Cutting Length 3-3/8 in
- Overall Length 11-1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allied Machine & Engineering
- MFR # 22025S-004I
- Zoro # G404376845
- Country of Origin Unknown
- Category Indexable Toolholders
Dimensions
Shank Dia. | #4 |
Cutting Length | 3-3/8 in |
Overall Length | 11-1/16 in |
Body Length | 4-1/2 in |
Width | 1.26 in |
Minimum Diameter | 1-3/16 in |
Tool Reference Length | 6-37/64 in |
Height (in) | 1.26 |
Length Type | Short |
Maximum Diameter | 1-3/8 in |
Details
Series | 2.5 |
Shank Shape | Morse Taper |
Pipe Tap Side | 1/4 in |
Item Class | 25FI |
Flute Type | Straight |
Description
11
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 3PC Step Specialty Drill Set Cle-Line 1874 Bright HSS RHC 3/16 - 3/4 (C20325)
- KEO Drill/Countersink, 4 FL, 82 deg., 5/8in, HSS (40588)
- DYNAMIC Tools 6mm Loop Handle Hex Key, 9" Long (D043309)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1024R)
- ALLIED MACHINE & ENGINEERING Drill Tool Holder (B-600-4MT-SR)
- KYOCERA External Grooving Toolholder, KGDR 164T20 (KGDR164T20)
- HHIP SRDCN 08-10A Turning Tool Holder (2037-1210)
- HHIP 6 in. Rotary Table Tailstock Dividing Plates Lathe Chuck & Clamping Kit (3906-2316)
- WIDIA Thread Turning Toolholder (251122)
- HHIP Style MWLNR 16-3D Turning Tool Holder (2025-0163)
- DORIAN Turning Toolholder, TNMG, MTENN10-3B (73310150692)
- Allied Machine & Engineering Indexable Toolholders