Shop All Adjustable Wrenches
Allied International
Wrench, Adjustable, 6"
Mfr # 51051
Zoro # G1150701
product price: $3.29
/ea
Sold in multiples of 6 for $19.74
$19.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allied International
- MFR # 51051
- Zoro # G1150701
- Country of Origin India
- Category Adjustable Wrenches
Details
Item | Adjustable Wrench 6" |
Description
Wrench,Adjustable,6
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 16.00mm HSS Jobber Length Drill Bit (DWDMM16.00)
- KEYSCO TOOLS Hammer, Bumping and Short Finishing, 12"L (55301)
- KRAFT TOOL Concrete Groover, Bronze, 1/4 in Radius (CF305PF)
- TEKTON 19 mm Angle Head Open End Wrench (WAE84019)
- ALLIED INTERNATIONAL Wrench, Adjustable, 10" (51053)
- ALLIED INTERNATIONAL Wrench, Adjustable, 24" (51056)
- ALLIED INTERNATIONAL Wrench, Adjustable, Hammer Head, 10" (51007)
- ALLIED INTERNATIONAL Wrench, Adjustable, 8" (51052)
- WESTWARD Adj. Wrench, 8", 1-1/8" Cap., Black (31D014)
- CRESCENT 6" Wide Jaw Adjustable Wrench (ATWJ26VS)
- URREA 12" adjustable wrench chrome-plated (712)
- Allied International Wrenches