Shop All Adjustable Wrenches
Allied International
Wrench, Adjustable, 10"
Mfr # 51053
Zoro # G1150805
product price: $8.69
/ea
Sold in multiples of 6 for $52.14
$52.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allied International
- MFR # 51053
- Zoro # G1150805
- Country of Origin India
- Category Adjustable Wrenches
Details
Item | Adjustable Wrench 10" |
Description
Wrench,Adjustable,10
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Adjustable Wrench, 12" Overall Length (J712A)
- OSG Thread Forming Tap, 3/8"-16, Bottoming, TiN, 0 Flutes (1400135305)
- CHARTPAK Architect Triangular Scale, 12", White (235A)
- MILWAUKEE TOOL 2-1/2 in. OPEN-LOK Wood-Cutting Oscillating Multi-Tool Blades (3 pk) (49-25-1113)
- ALLIED INTERNATIONAL Wrench, Adjustable, Hammer Head, 10" (51007)
- ALLIED INTERNATIONAL Wrench, Adjustable, 24" (51056)
- ALLIED INTERNATIONAL Wrench, Adjustable, 8" (51052)
- APEX TOOL GROUP ADJUSTABLE WNCH CG 12 in.CD (AC212CVS)
- CHANNELLOCK Adj. Wrench, 6", 15/16" Cap., Chrome (806W)
- EGA MASTER ADJUSTABLE WRENCH 12" NON SPARKING Cu-Be (70119)
- WESTWARD Adj. Wrench, 10", 1-1/8" Cap., Black (1NYB3)
- Allied International Adjustable Wrenches