Shop All Tire Inflation Kits
Allied International
Tire Gauge, Mini, 50 psi
Mfr # 45485
Zoro # G1152810
product price: $1.19
/ea
Sold in multiples of 9 for $10.71
$10.71
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allied International
- MFR # 45485
- Zoro # G1152810
- Country of Origin China
- Category Tire Inflation Kits
Details
Item | Mini Tire Gauge - 50 PSI |
Description
Mini Tire Gauge - 50 PSI
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER PARKER 928766 Hydraulic Filter Replacement (MF0058062)
- BUYERS PRODUCTS 2-1/2 Inch Ball Mount With 3 Inch Drop x 10 Inch Long Tube Black (1803405)
- WINJET Fog Lights - Clear (CFWJ-0202-C)
- POLYFORM U.S. G-4 Twin Eye Fender 6.5" X 22" Black (G-4-BLACKWO)
- ALLIED INTERNATIONAL Tire Gauge, 2 Way (45482)
- ALLIED INTERNATIONAL Tire Gauge, 100 psi (45474)
- QUICKCAR RACING PRODUCTS Quickcar Racing Products QRP56-040 0-40-PSI Standard Tire Pressure Gauge (QRP56-040)
- GENUINE VICTOR Tire Inflator Bellaire 500 (30500-8)
- MILWAUKEE TOOL M18 Inflator+M18 6.0 2PK Battery+Charger (48-59-1802, 48-11-1862, 2848-20)
- MILTON INDUSTRIES Lock-On Air Chucks (698)
- MILTON Replacement Dual Head Air Chuck, PK10 (690)
- Allied International Tire Inflation Kits