Shop All Tire Inflation Kits
Allied International
Tire Gauge, 50 psi
Mfr # 45475
Zoro # G1154445
product price: $0.85
/ea
Sold in multiples of 10 for $8.50
$8.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allied International
- MFR # 45475
- Zoro # G1154445
- Country of Origin China
- Category Tire Inflation Kits
Details
Item | Tire Gauge - 50 PSI |
Description
Tire Gauge - 50 PSI
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Shaft Seal, 1-3/4 x 2-1/4 x 5/16", CRW1, NBR (17231)
- SEA-DOG Stainless Steel LED Navigation Lights - Port -Starboard (400070-1)
- CURT Quick Link, 2200 lb., 3/8", 82933 (82933)
- GENUINE Rubber Boot, 1112680497 (1112680497)
- ALLIED INTERNATIONAL Tire Gauge, 100 psi (45474)
- ALLIED INTERNATIONAL Tire Gauge, 2 Way (45482)
- ALLIED INTERNATIONAL Tire Gauge, Mini, 50 psi (45485)
- POWERMATE Air Hose, w/Tire Chuck, 3 ft. (012-0146RP)
- CAMPBELL HAUSFELD Tire Chuck, 6", Dual (MP323101AV)
- HALTEC Large Bore Core Tool (N-1610)
- MILTON INDUSTRIES Straight Head Air Chuck (691)
- Allied International Tire Inflation Kits